Shop All Force Gauge Accessories
Shimpo
Steel Hook, \\ M6 Thread
Mfr # FG-M6HK
Zoro # G1694007
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FGE and FGV Series Force Gauges
- Accessory Type Steel Hook, M6 Thread
- Compatible Product Type Mechanical Physical Therapy Kits
- Product Type Spare Hook
- Overall Length 1 4/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shimpo
- MFR # FG-M6HK
- Zoro # G1694007
- Country of Origin Japan
- Category Force Gauge Accessories
Dimensions
Overall Length | 1 4/5 in |
Details
Item | Spare Hook |
For Use With | FGE and FGV Series Force Gauges |
Accessory Type | Steel Hook, M6 Thread |
Compatible Product Type | Mechanical Physical Therapy Kits |
Product Type | Spare Hook |
Description
Spare Hook, Product Type Spare Hook, Compatible with Manufacturer Model Number MF-PT100, MF-PT50KG, Compatible Product Type Mechanical Physical Therapy Kits, Overall Length 1 4/5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Capacitance Decade Box (R5406)
- FLUKE Process Test Lead Kit (FLUKE-700TLK)
- DIXON Standard Dry Gauge, 0 to 160 psi, 1/4 in Connection, 3-1/2 in Dial, +/- 3-2-3 % (GS160-4)
- ELECTRONIC SPECIALTIES $DYNAMIC TEST LEADS LOAD PRO (ES180)
- SHIMPO Tensile Grip Base, 187 lb. Capacity (FG-TEN7B)
- SHIMPO Film Grip, 20mm Wide, M6 Thread (FG-M6FLM20)
- SHIMPO Lever Stand, 50 lbs Capacity (FGS-50S)
- SHIMPO Hand Wheel Stand, 250 lb. (FGS-250W)
- SHIMPO Hook, M4 Thread (FG-M4HK)
- SHIMPO Flat Chuck Tensile Grip, M6 Thread (FG-M6FTG20U)
- SHIMPO Push Rod, 5 mm Dia., 225 lb. Capacity (FG-M6COMP5U)
- Shimpo Force Gauge Accessories