Shop All Force Gauge Accessories
Shimpo
Steel Extension Rod, M6 Thread
Mfr # FG-M6RD
Zoro # G2960002
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FGE and FGV Series Force Gauges
- Accessory Type Steel Extension Rod,M6 Thread
- Compatible Product Type Mechanical Force Gauges
- Product Type Extension Rod
- Overall Length 3 7/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shimpo
- MFR # FG-M6RD
- Zoro # G2960002
- Country of Origin Japan
- Category Force Gauge Accessories
Dimensions
Overall Length | 3 7/10 in |
Details
Item | Extension Rod |
For Use With | FGE and FGV Series Force Gauges |
Accessory Type | Steel Extension Rod,M6 Thread |
Compatible Product Type | Mechanical Force Gauges |
Product Type | Extension Rod |
Description
Extension Rod, Product Type Extension Rod, Compatible with Manufacturer Model Number MFD-02, MFD-03, MFD-04, MFD-05, MFD-06, Compatible Product Type Mechanical Force Gauges, Overall Length 3 7/10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Gas Pressure Test Kit, Gas Line Pressure Test Kit, Low Pressure, Gas/Natural Gas, 0 to 35 in wc (GPK035)
- PIC GAUGES Hex Gauge, 1", 0-4000psi, 1/8"CBM, Ni-Plated (HEX-108RQ)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02B30#)
- WINTERS Filled Ss/Ss Gauge 2.5" 1/4Lm 600 psi (PFP828R1)
- SHIMPO Fork Hook, M6 Thread (FG-M6FKL)
- SHIMPO Extension Rod, M4 Thread (FG-M4RD)
- SHIMPO Film Grip Base, 50 mm, 100 lb. Capacity (FG-FLM50B)
- SHIMPO Fabric Grip, M10 Thread (FG-M10FAB80U)
- SHIMPO Tape Grip, M6 Thread (FG-M6TAP30U)
- SHIMPO Film Grip, 20mm Wide, M6 Thread (FG-M6FLM20)
- SHIMPO Small Pin Grip, 1mm, M4 Thread (FG-M4PIN1)
- Shimpo Force Gauge Accessories