Shop All Force Gauge Accessories
Shimpo
Small Pin Grip, 1mm, M4 Thread
Mfr # FG-M4PIN1
Zoro # G2225151
product price: $117.00
/ea
Free Shipping & Returns
$117.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FGE and FGV Series Force Gauges
- Accessory Type Small Pin Grip,1mm,M4 Thread
- Overall Width 2/5 in
- Compatible Product Type Force Gauges
- Overall Length 1 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shimpo
- MFR # FG-M4PIN1
- Zoro # G2225151
- Country of Origin Japan
- Category Force Gauge Accessories
Dimensions
Overall Width | 2/5 in |
Overall Length | 1 9/10 in |
Details
Item | AC Adapter |
For Use With | FGE and FGV Series Force Gauges |
Accessory Type | Small Pin Grip,1mm,M4 Thread |
Compatible Product Type | Force Gauges |
Product Type | Adapter |
Description
AC Adapter, Product Type Adapter, Compatible with Manufacturer Model Number FGE, FGV Series, Compatible Product Type Force Gauges, Overall Length 1 9/10 in, Overall Width 2/5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10:1 Infrared Temp-Gun (2267-20)
- FLUKE Hard Carrying Case, 11 In. D, 5 In H, Black (Fluke-CXT80)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F, Stem Length: 4 in (1NGA5)
- EZRED BATTERY LOAD TESTER 1-4 (EZB1100)
- SHIMPO Flat Chuck Tensile Grip, M6 Thread (FG-M6FTG20U)
- SHIMPO Lever Stand, 110 lbs Capacity (FGS-100L)
- SHIMPO Steel Extension Rod, M6 Thread (FG-M6RD)
- SHIMPO Fine Point Grip, 8mm Wide, M4 Thread (FG-M4FPG8)
- SHIMPO Universal Adapter/Charger, 110/220 VAC (FG-09V120UC)
- SHIMPO Film Grip, 50mm Wide, M6 Thread (FG-M6FLM50U)
- SHIMPO Push Rod, 5 mm Dia., 225 lb. Capacity (FG-M6COMP5U)
- Shimpo Force Gauge Accessories