Shop All Hot & Cold Therapy
Shimpo
Physical Therapy Kit, 5-13/16" H, 3" W
Mfr # FGE-PT200
Zoro # G6596480
product price: $1,022.99
/ea
Free Shipping & Returns
$1,022.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 100 kg, 1000 N, 200 lb
- Includes Carrying Case, Hook, Chisel Head Attachment, Flat Head Attachment, Notched Head Attachment, Cone Head Attachment, Extension Rod, Hanger, Metric to Inch Adapter, Padded ERGO Accessories, Handle, Charger, NIST Certificate
- Height 5 13/16 in
- Width 1 1/2 in
- Features Real Time Mode, Peak Hold Mode, Selectable Units
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shimpo
- MFR # FGE-PT200
- Zoro # G6596480
- Country of Origin Philippines
- Category Hot & Cold Therapy
Dimensions
Height | 5 13/16 in |
Width | 1 1/2 in |
Length | 3 in |
Details
Capacity | 100 kg, 1000 N, 200 lb |
Includes | Carrying Case, Hook, Chisel Head Attachment, Flat Head Attachment, Notched Head Attachment, Cone Head Attachment, Extension Rod, Hanger, Metric to Inch Adapter, Padded ERGO Accessories, Handle, Charger, NIST Certificate |
Features | Real Time Mode, Peak Hold Mode, Selectable Units |
Accuracy | +/-0.2% F.S |
Resolution | 0.1 kg, 0.1 lb, 1 N |
Power Source | Rechargeable NiMH Battery |
Item | Physical Therapy Kit |
Temperature Range | 32 Degrees to 176 Degrees F |
Display | 4 digit LCD |
Description
Physical Therapy Kit, Accuracy +/-0.2 Percent F.S, Display 4 Digit LCD, Temperature Range 32 Degrees to 176 Degrees F, Length 3 in, Width 1 1/2 in, Height 5 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMAN DECORATING Wllppr X-Strngth Adhv 1G (10001)
- GREEN EARTH Skin Cleanser, Foaming, Fragrance-Free, 1 Gal, , Straw, PK 4 (BET7150400)
- AFTER BITE Itch Relief, Pouch, 0.350 oz., PK10 (9999-1214)
- FIRST AID ONLY Adhesive Bandages, Fabric, 4 in. L (750014)
- SHIMPO Physical Therapy Kit, 9-1/16" H, 2-3/8" L (MF-PT100)
- SHIMPO Physical Therapy Kit, 9-1/16" H, 2-1/16" W (MF-PT50KG)
- COOL RELIEF Cool Relief CRIJ-1 Jaw Ice Pack Cold Wrap by Cool Relief -1 Removeable Insert (CRIJ-1)
- FLEMING SUPPLY Fleming Supply Electric Neck and Shoulder Heat Pad (445582KUI)
- THERACARE Thera|Care Deluxe 12” x 15” Heating Pad with Moist & Dry Heat | Four-Heat Settings | Soothing Warm Relief (24-310)
- FABRICATION ENTERPRISES Fabrication Enterprises 11-1001 Relief Pak Coldspot Blue Vinyl Pack - 6 x 23 in. (11-1001)
- SERENELIFE Heating Pad (SLHP34L)
- Shimpo Therapy & Rehabilitation