Shop All Force Gauges
Shimpo
Mechanical Force Gauge, Range 30 lb
Mfr # MF-30
Zoro # G0058082
original price:
$446.00
9% off
new price: $405.00
/ea
Free Shipping & Returns
$405.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 30 lb
- Accuracy +/-0.2% FS
- Measuring Units lb
- Display Analog
- Measurement Modes Peak mode, Real time
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shimpo
- MFR # MF-30
- Zoro # G0058082
- Country of Origin Japan
- Category Force Gauges
Dimensions
Manufacturers Warranty Length | 2 yr |
Manufacturer Warranty Length | 2 yr |
Details
Range | 30 lb |
Accuracy | +/-0.2% FS |
Measuring Units | lb |
Display | Analog |
Measurement Modes | Peak mode, Real time |
Includes | Carrying Case, Large Hook and Large V-Hook |
Item | Mechanical Force Gauge |
Power Source | Battery |
Function | Peak Hold |
Dial Graduation | 0.2 lb |
Force Gauge Type | Dial Force Gauge |
Battery Run Time | 100 hr |
Batteries Included | No |
Force Accuracy | +/-0.2% FS |
Digital Display Screen Type | No Display |
Analog Display Graduation | 0.2 |
Display Type | Analog |
Gauge Adapters Included | Chisel, Cone, Extension Rod, Flat Head, Hook |
Maximum Force Measured | 30 lbf |
Description
Mechanical Force Gauge, Maximum Force Measured 30 lbf, Force Accuracy +/-0.2 Percent FS, Measuring Units lb, Display Type Analog, Analog Display Graduation 0.2, Includes Carrying Case, Large Hook and Large V-Hook, Digital Display Screen Type No Display, Auto Power Off -, Interface -, Manufacturer Warranty Length 2 yr, Gauge Adapters Included Chisel, Cone, Extension Rod, Flat Head, Hook, Power Source Battery, Batteries Included No, Battery Run Time 100 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Compound Gauge, -30 to 0 to 30 psi, 1/4 in MNPT (P1S412)
- UEI TEST INSTRUMENTS Combustible Gas Leak Detector1/Press Kit (LPKIT)
- SG TOOL AID Lifetime Heavy Dutry Circuit Tester (27000)
- YELLOW JACKET Electronic Leak Detector, Nitrogen (69341)
- SHIMPO Mechanical Force Gauge, Analog, 200N (MFD-05)
- SHIMPO DgtlStroboscope, 0.1 fpm, +/-0.01% Acc (DT-311D)
- SHIMPO Maximum Pin Grip, 1mm, M6 Thread (FG-M6PIN1)
- SHIMPO Force Gauge, LCD, Aluminum, 14 to 104F (FG-7002)
- SHIMPO Digital Force Gauge, 1 lb., 4 Digit LCD (FGE-1XY)
- SHIMPO Digital Force Gauge, 500 lb., 4 Digit LCD (FGE-500HXY)
- SHIMPO Force Gauge, Ring Load Cell, 22000 lb. (FG-7000L-R-100)
- Shimpo Force Gauges