Shop All Force Gauges
Shimpo
Mechanical Force Gauge, Analog, 98N
Mfr # MFD-04
Zoro # G0383811
original price:
$191.83
8% off
Free Shipping & Returns
$175.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 22 lb (10 kg)
- Accuracy +/-1% FS
- Measuring Units kg, lb
- Display Analog
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shimpo
- MFR # MFD-04
- Zoro # G0383811
- Country of Origin China
- Category Force Gauges
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Details
Range | 22 lb (10 kg) |
Accuracy | +/-1% FS |
Measuring Units | kg, lb |
Display | Analog |
Includes | Carrying Case, Mounting Screws |
Item | Mechanical Force Gauge |
Resolution | 0.1 lb (0.1 kg) |
Measurement Modes | Peak Mode, Real Time |
Force Gauge Type | Dual-Scale Mechanical Force Gauge |
Minimum Force Measured | 0.1 lbf |
Digital Display Screen Type | LCD |
Display Type | Analog |
Force Accuracy | +/-1% FS |
Force Resolution | 0.1 lb |
Maximum Force Measured | 22 lbf |
Analog Display Graduation | 0.1 |
Number of Digits | 5 |
Gauge Adapters Included | Chisel, Cone, Extension Rod, Flat Head, Hook |
Description
Mechanical Force Gauge, Maximum Force Measured 22 lbf, Minimum Force Measured 0.1 lbf, Force Resolution 0.1 lb, Force Accuracy +/-1 Percent FS, Measuring Units kg, lb, Display Type Analog, Analog Display Graduation 0.1, Includes Carrying Case, Mounting Screws, Digital Display Screen Type LCD, Manufacturer Warranty Length 1 yr, Gauge Adapters Included Chisel, Cone, Extension Rod, Flat Head, Hook, Number of Digits 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Analog Multimeter, 6 Func., 14 Range (GMT-318)
- ZORO SELECT Bead Temp Probe, Type K, -22 to 572 F (4JPL6)
- KASTAR Mag Retractable Test Leads (KH1135)
- FLUKE Process Calibrator, Current and Voltage (FLUKE-707)
- SHIMPO Force Gauge, S-Beam Load Cell, 220 lb. (FG-7000L-S-1)
- SHIMPO Digital Force Gauge, 100 lb., 4 Digit LCD (FGE-100XY)
- SHIMPO Thread Adapter, M10(FEM) to M6(MALE) (FG-M10TM6)
- SHIMPO Maximum Pin Grip, 1mm, M6 Thread (FG-M6PIN1)
- SHIMPO Force Gauge, S-Beam Load Cell, 1100 lb. (FG-7000L-S-5)
- SHIMPO Digital Force Gauge, 500 lb., 4 Digit LCD (FGE-500HXY)
- SHIMPO Digital Force Gauge, Range 500 lb., USB (FGV-500HXY)
- Shimpo Force Gauges