Shop All Force Gauges
Shimpo
Mechanical Force Gauge, Analog, 49N
Mfr # MFD-03
Zoro # G0383820
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 49N
- Accuracy +/-1% FS
- Measuring Units kg, lb
- Display Analog
- Measurement Modes Peak Mode, Real Time
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shimpo
- MFR # MFD-03
- Zoro # G0383820
- Country of Origin China
- Category Force Gauges
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Details
Range | 49N |
Accuracy | +/-1% FS |
Measuring Units | kg, lb |
Display | Analog |
Item | Mechanical Force Gauge |
Measurement Modes | Peak Mode, Real Time |
Includes | Carrying Case, Mounting Screws |
Resolution | 0.22N |
Force Gauge Type | Dual-Scale Mechanical Force Gauge |
Gauge Adapters Included | Chisel, Cone, Extension Rod, Flat Head, Hook |
Number of Digits | 5 |
Digital Display Screen Type | LCD |
Display Type | Analog |
Analog Display Graduation | 0.05 |
Minimum Force Measured | 0.05 lbf |
Maximum Force Measured | 11 lbf |
Force Accuracy | +/-1% FS |
Force Resolution | 0.05 lb |
Description
Mechanical Force Gauge, Maximum Force Measured 11 lbf, Minimum Force Measured 0.05 lbf, Force Resolution 0.05 lb, Force Accuracy +/-1 Percent FS, Measuring Units kg, lb, Display Type Analog, Analog Display Graduation 0.05, Includes Carrying Case, Mounting Screws, Digital Display Screen Type LCD, Manufacturer Warranty Length 1 yr, Gauge Adapters Included Chisel, Cone, Extension Rod, Flat Head, Hook, Number of Digits 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Mt Thermometer, 100 to 350F (12U623)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204K)
- LDI INDUSTRIES Rigid Plastic Sight (G613-12-A-1)
- THUEMLING Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black (FA-LFP-210-CG)
- SHIMPO Large Hook, M6 Thread (FG-M6HKL)
- SHIMPO Digital Force Gauge, 5 lb., 4 Digit LCD (FGE-5XY)
- SHIMPO Digital Force Gauge, 500 lb., 4 Digit LCD (FGE-500HXY)
- SHIMPO Force Gauge, Ring Load Cell, 2250 lb. (FG-7000L-R-10)
- SHIMPO Digital Force Gauge, Range 1000 lb., USB (FGV-1000HXY)
- SHIMPO Mechanical Force Gauge, Analog, 489N (MFD-06)
- JONARD TOOLS Dynamometer Gauge, Dial, 200-2000g (GD-200)
- Shimpo Force Gauges