Shop All Force Gauges
Shimpo
Mechanical Force Gauge, Analog, 200N
Mfr # MFD-05
Zoro # G0383805
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 45 lb (20 kg)
- Accuracy +/-1% FS
- Measuring Units kg, lb
- Display Analog
- Measurement Modes Peak Mode, Real Time
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shimpo
- MFR # MFD-05
- Zoro # G0383805
- Country of Origin China
- Category Force Gauges
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Details
Range | 45 lb (20 kg) |
Accuracy | +/-1% FS |
Measuring Units | kg, lb |
Display | Analog |
Measurement Modes | Peak Mode, Real Time |
Resolution | 0.2 lb (0.2 kg) |
Includes | Carrying Case, Mounting Screws |
Item | Mechanical Force Gauge |
Force Gauge Type | Dual-Scale Mechanical Force Gauge |
Force Resolution | 0.2 lb |
Maximum Force Measured | 45 lbf |
Digital Display Screen Type | LCD |
Force Accuracy | +/-1% FS |
Number of Digits | 5 |
Display Type | Analog |
Gauge Adapters Included | Chisel, Cone, Extension Rod, Flat Head, Hook |
Analog Display Graduation | 0.2 |
Minimum Force Measured | 0.2 lbf |
Description
Mechanical Force Gauge, Maximum Force Measured 45 lbf, Minimum Force Measured 0.2 lbf, Force Resolution 0.2 lb, Force Accuracy +/-1 Percent FS, Measuring Units kg, lb, Display Type Analog, Analog Display Graduation 0.2, Includes Carrying Case, Mounting Screws, Digital Display Screen Type LCD, Manufacturer Warranty Length 1 yr, Gauge Adapters Included Chisel, Cone, Extension Rod, Flat Head, Hook, Number of Digits 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Digital Multimeter Kit, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-87V/PRV)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 3000Psi/Kpa (PFQ811)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -40 to 140F (RHP-2D2B)
- LOVE Surface Temp Probe, -58 to 302 Deg F (TS-6)
- SHIMPO Digital Force Gauge, Range 1000 lb., USB (FGV-1000HXY)
- SHIMPO Hook, M10 Thread (FG-M10HK)
- SHIMPO DgtlStroboscope, 0.1 fpm, +/-0.01% Acc (DT-311D)
- SHIMPO Digital Force Gauge, 10 lb., 4 Digit LCD (FGE-10XY)
- SHIMPO Wedge Grip, M6 Thread (FG-M6WDG50U)
- SHIMPO Digital Force Gauge, Range 100 lb, USB (FGV-100XY)
- SHIMPO Force Gauge, +/-0.3% Force Acc, Digital (FG-3007)
- Shimpo Force Gauges