Shop All Force Gauge Accessories
Shimpo
M4 Standard Adapter Set, PK6
Mfr # FG-M4ADP
Zoro # G3123434
product price: $72.99
/pk 6, $12.17/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FGE and FGV Series Force Gauges
- Accessory Type M4 Standard Adapter Set
- Compatible Product Type Digital Force Gauges
- Product Type Standard Adapter Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shimpo
- MFR # FG-M4ADP
- Zoro # G3123434
- Country of Origin Japan
- Category Force Gauge Accessories
Details
Item | Standard Adapter Set |
For Use With | FGE and FGV Series Force Gauges |
Accessory Type | M4 Standard Adapter Set |
Compatible Product Type | Digital Force Gauges |
Product Type | Standard Adapter Set |
Description
Standard Adapter Set, Product Type Standard Adapter Set, Compatible with Manufacturer Model Number FGE, FGV Series, Compatible Product Type Digital Force Gauges, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Manometer, Slack Tube (1211-60)
- SHIMPO Digital Force Gauge, 100 lb., 4 Digit LCD (FGE-100XY)
- TRANSFORMING TECHNOLOGIES Heel Grounder, 1.25" Cup, Stretch HOOK AND LOOP, 1 Meg, Black (HG1360)
- WINTERS Gas Test Gauge 0/15 psi (PETG201)
- SHIMPO USB Cable for FGV-XY Series Force Gauges (CABLE-USB)
- SHIMPO Fork Hook, M6 Thread (FG-M6FKL)
- SHIMPO Hand Wheel Stand 110 lbs. Capacity (FGS-100H)
- SHIMPO Steel Hook, \\ M6 Thread (FG-M6HK)
- SHIMPO Lever Stand, 110 lbs Capacity (FGS-100L)
- SHIMPO Hand Wheel Stand, 250 lb. (FGS-250W)
- SHIMPO Tensile Grip Base, 187 lb. Capacity (FG-TEN7B)
- Shimpo Force Gauge Accessories