Shop All Force Gauge Accessories
Shimpo
Lever Stand, 50 lbs Capacity
Mfr # FGS-50S
Zoro # G0574585
product price: $585.00
/ea
Free Shipping & Returns
$585.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FGE, FGV and MF Series Force Gauges
- Accessory Type Lever Stand,50 lbs Capacity
- Compatible Product Type Force Gauges
- Overall Height 12 3/5 in
- Overall Length 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shimpo
- MFR # FGS-50S
- Zoro # G0574585
- Country of Origin Japan
- Category Force Gauge Accessories
Dimensions
Overall Height | 12 3/5 in |
Overall Length | 12 1/2 in |
Overall Width | 6 3/10 in |
Details
Item | Lever Force Test Stand |
For Use With | FGE, FGV and MF Series Force Gauges |
Accessory Type | Lever Stand,50 lbs Capacity |
Compatible Product Type | Force Gauges |
Product Type | Lever Force Test Stand |
Description
Lever Force Test Stand, Product Type Lever Force Test Stand, Compatible with Manufacturer Model Number FGE, FGV, MF Series, Compatible Product Type Force Gauges, Overall Length 12 1/2 in, Overall Width 6 3/10 in, Overall Height 12 3/5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMV6)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254U)
- ZORO SELECT Hook Clip Test Leads, Length 40 In, Black (4WRD2)
- PIC GAUGES Gauge, 4", 0-15000psi, 1/2"LBM, SS, FrtFlange (PRO-314D-402V)
- SHIMPO Wire Clamp Fixture, 112 lb. Capacity (FG-M6WCF5U)
- SHIMPO Hand Wheel Stand, 250 lb. (FGS-250W)
- SHIMPO Small Pin Grip, 1mm, M4 Thread (FG-M4PIN1)
- SHIMPO Handle, Dart Series Force Gauges (FG-HANDLE)
- SHIMPO Universal Adapter/Charger, 110/220 VAC (FG-09V120UC)
- SHIMPO Maximum Pin Grip, 2mm, M6 Thread (FG-M6PIN2)
- SHIMPO Fine Point Grip, 8mm Wide, M6 Thread (FG-M6FPG8)
- Shimpo Force Gauge Accessories