Shop All Force Gauge Accessories
Shimpo
Lever Stand, 110 lbs Capacity
Mfr # FGS-100L
Zoro # G2102231
product price: $786.99
/ea
Free Shipping & Returns
$786.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FGE, FGV and MF Series Force Gauges
- Accessory Type Lever Stand,110 lbs Capacity
- Overall Length 13 1/2 in
- Product Type Hand-Lever Force Test Stand
- Overall Width 9 1/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shimpo
- MFR # FGS-100L
- Zoro # G2102231
- Country of Origin Japan
- Category Force Gauge Accessories
Dimensions
Overall Length | 13 1/2 in |
Overall Width | 9 1/10 in |
Overall Height | 22 1/5 in |
Details
Item | Hand-Lever Force Test Stand |
For Use With | FGE, FGV and MF Series Force Gauges |
Accessory Type | Lever Stand,110 lbs Capacity |
Product Type | Hand-Lever Force Test Stand |
Compatible Product Type | Force Gauges |
Description
Hand-Lever Force Test Stand, Product Type Hand-Lever Force Test Stand, Compatible with Manufacturer Model Number FGE, FGV, MF Series, Compatible Product Type Force Gauges, Overall Length 13 1/2 in, Overall Width 9 1/10 in, Overall Height 22 1/5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart, 4 In, 0 to 150 PSI, 1 Day, PK60 (C025)
- EXTECH AC Circuit Analyzer, 90 to 240V (CT70)
- MSA SAFETY Vehicle Battery Charger, 6.7VDC (10095774)
- CYTIVA WHATMAN Inline Filter Device, 15 psi, 0.45mm, PK10 (6722-5000)
- SHIMPO Lever Stand, 50 lbs Capacity (FGS-50S)
- SHIMPO Film Grip Base, 50 mm, 100 lb. Capacity (FG-FLM50B)
- SHIMPO Steel Hook, \\ M6 Thread (FG-M6HK)
- SHIMPO Fine Point Grip, 8mm Wide, M4 Thread (FG-M4FPG8)
- SHIMPO Film Grip, 50mm Wide, M6 Thread (FG-M6FLM50U)
- SHIMPO Aluminum Extension Rod, M6 Thread (FG-M6RD-AL)
- SHIMPO M4 Standard Adapter Set, PK6 (FG-M4ADP)
- Shimpo Force Gauge Accessories