Shop All Force Gauge Accessories
Shimpo
Handle, Dart Series Force Gauges
Mfr # FG-HANDLE
Zoro # G1166252
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Dart Series Force Gauges
- Accessory Type Handle
- Compatible Product Type Force Gauges
- Product Type Force Gauge Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shimpo
- MFR # FG-HANDLE
- Zoro # G1166252
- Country of Origin United States
- Category Force Gauge Accessories
Details
Item | Force Gauge Handle |
For Use With | Dart Series Force Gauges |
Accessory Type | Handle |
Compatible Product Type | Force Gauges |
Product Type | Force Gauge Handle |
Description
Force Gauge Handle, Product Type Force Gauge Handle, Compatible with Manufacturer Model Number FG-3000, FG-7000, FGE, FGV, Compatible Product Type Force Gauges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCALI 4-Event Digital Timer (DR6)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 20K, PK100 (MC MP-20000-1H)
- FJC FJC FJ6851 R-1234yf Aluminum Manifold Gauge Set with Quick Couplers (FJ6851)
- THERMCO Liquid In Glass Thermometer, 34.5 to 46C (ACC713BLS)
- SHIMPO Fork Hook, M6 Thread (FG-M6FKL)
- SHIMPO Hand Wheel Stand, 250 lb. (FGS-250W)
- SHIMPO Tensile Grip Base, 187 lb. Capacity (FG-TEN7B)
- SHIMPO Charger/Adapter for FG-7000/3000 Series (FG-7CHRG)
- SHIMPO Lever Stand, 110 lbs Capacity (FGS-100L)
- SHIMPO USB Cable for FGV-XY Series Force Gauges (CABLE-USB)
- SHIMPO M4 Standard Adapter Set, PK6 (FG-M4ADP)
- Shimpo Force Gauge Accessories