Shop All Stroboscope and Tachometer Accessories
Shimpo
Funnel Adapter, 1/2 In
Mfr # FUNNEL
Zoro # G7568994
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DT-105A, DT-105A-S12, DT-107A, DT-107A-S12, DT-205LR, DT-205LR-S12, DT-207LR, DT-207LR-S12
- Length (In.) 1 1/2 in
- Width (In.) 1/2 in
- Height (In.) 1/2 in
- Includes Rubber Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shimpo
- MFR # FUNNEL
- Zoro # G7568994
- Country of Origin Taiwan, Province of China
- Category Stroboscope and Tachometer Accessories
Dimensions
Length (In.) | 1 1/2 in |
Width (In.) | 1/2 in |
Height (In.) | 1/2 in |
Overall Length | 1/2 in |
Overall Width | 1/2 in |
Overall Height | 1/2 in |
Details
Item | Funnel Adapter |
For Use With | DT-105A, DT-105A-S12, DT-107A, DT-107A-S12, DT-205LR, DT-205LR-S12, DT-207LR, DT-207LR-S12 |
Includes | Rubber Tip |
Accessory Type | Funnel Adapter |
Compatible Product Type | Handheld Contact Tachometer |
Product Type | Funnel Adapter |
Description
Funnel Adapter, Product Type Funnel Adapter, Compatible Product Type Handheld Contact Tachometer, Compatible with Manufacturer Model Number DT-105A, DT-105A-S12, DT-107A, DT-107A-S12, DT-205LR, DT-205LR-S12, DT-207LR, DT-207LR-S12, DT-2100, MT-100, MT-200, Overall Height 1/2 in, Overall Length 1/2 in, Overall Width 1/2 in, Includes Rubber Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (ACC895BLK)
- ASHCROFT Panel Mount Pressure Gauge (632008S02B200#)
- NOSHOK Digital Pressure Gauge, 0 psig to 10000 psig, 1/4 NPT Male Conn, Peek Memory, Gauge Carrying Case (1000-10000-2-1-GC)
- CHERNE Test Gauge, Air, 0-30 PSI (19698)
- SHIMPO Proximity Sensor for ST-300 Arrays (E2E-X5ME1-Z)
- SHIMPO Datalogging Software, 5-1/2" L x 5-1/2" W (DT-2100-OP-PCS)
- SHIMPO Reflective Tab, Sheet of 35 Tabs (TAB)
- SHIMPO Flexible Swing Arm for DT-311A/315A (SAS-DT300)
- SHIMPO Contact Adapter for DT-200L Tachometers (DT-ADP-200L)
- SHIMPO Blacklight LED Stroboscope, 120VAC (ST-320BL-1)
- MONARCH USB Interface Cable and Software (6180-031)
- Shimpo Stroboscope and Tachometer Accessories