Shop All Force Gauges
Shimpo
Force Gauge, S-Beam Load Cell, 1100 lb.
Mfr # FG-7000L-S-5
Zoro # G9516845
product price: $742.50
/ea
Free Shipping & Returns
$742.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- Maximum Operating Temperature 104 Degrees F
- Display Type Dot Matrix LCD
- Battery Chemistry Ni-MH
- Special Features 180 Degrees Auto Reversible Display, Tension/Compression Icons and Dual Printed Keypad Allows usage as a Portable Gauge or Mounted Upside Down on a Test Stand Programmable High and Low Limits Allow for Instant Visual and Audible Indication of Pass or Fail Testing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shimpo
- MFR # FG-7000L-S-5
- Zoro # G9516845
- UPC # 00643765581072
- Country of Origin China
- Category Force Gauges
Dimensions
Manufacturers Warranty Length | 1 yr |
Depth | 1.4 in |
Overall Width | 2.9 in |
Battery Size | 3.6V |
Overall Height | 5.7 in |
Details
Item | Force Gauge,S-Beam Load Cell,1100 lb. |
Maximum Operating Temperature | 104 Degrees F |
Display Type | Dot Matrix LCD |
Battery Chemistry | Ni-MH |
Special Features | 180 Degrees Auto Reversible Display, Tension/Compression Icons and Dual Printed Keypad Allows usage as a Portable Gauge or Mounted Upside Down on a Test Stand Programmable High and Low Limits Allow for Instant Visual and Audible Indication of Pass or Fail Testing |
Computer Interface Connection Type | USB |
Capacity | 800 mAh |
Battery Voltage | 3.6V DC |
Minimum Operating Temperature | 14 Degrees F |
Data Logging | Yes |
Peak Hold | Yes |
Bar Graph Included | Yes |
Maximum Storage Temperature | 122 Degrees F |
Minimum Storage Temperature | -4 Degrees F |
Weight | 1.5 lb |
Battery Access | Yes |
Description
Force Gauge,S-Beam Load Cell,1100 lb., Special Features 180 Degrees Auto Reversible Display, Tension/Compression Icons and Dual Printed Keypad Allows usage as a Portable Gauge or Mounted Upside Down on a Test Stand Programmable High and Low Limits Allow for Instant Visual and Audible Indication of Pass or Fail Testing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-158G)
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Aluminum, Black (45-1082PS 02L 3000)
- BOTRON CO ESD 3 Layer Rubber Mat 5ftx2ftx0.12in (B3425)
- PIC GAUGES Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254CB)
- SHIMPO Force Gauge, LCD, Aluminum, 14 to 104F (FG-7003)
- SHIMPO Force Gauge, S-Beam Load Cell, 4500 lb. (FG-7000L-S-20)
- SHIMPO Force Gauge, LCD, Aluminum, 14 to 104F (FG-7008)
- SHIMPO Large Hook, M6 Thread (FG-M6HKL)
- SHIMPO Mechanical Force Gauge, Range 100 lb (MF-100)
- SHIMPO Digital Force Gauge, 5 lb., 4 Digit LCD (FGE-5XY)
- JONARD TOOLS Dynamometer Gauge, Dial, 200-2000g (GD-200)
- Shimpo Force Gauges