Shop All Force Gauges
Shimpo
Force Gauge, LCD, Aluminum, 14 to 104F
Mfr # FG-7008
Zoro # G5257707
original price:
$698.23
10% off
new price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 110 lbf
- Accuracy +/-0.2% FS
- Measuring Units gf, kgf, lbf, mN, N, ozf
- Display Dot Matrix LCD
- Memory 1000 Points
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shimpo
- MFR # FG-7008
- Zoro # G5257707
- Country of Origin China
- Category Force Gauges
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Battery Size | AAA |
Description
Digital Force Gauge, Maximum Force Measured 110 lbf, Minimum Force Measured 0.01 lbf, Force Resolution 0.005 Kgf, 0.01 lbf, 0.05 N, 0.5 ozf, 5 gf, Force Accuracy +/-0.2 Percent FS, Measuring Units gf, kgf, lbf, mN, N, ozf, Display Type Digital, Includes AC Adapter, Calibration Certificate, USB Cable, Digital Display Screen Type LCD with Backlight, Number of Records Stored 1,000, Auto Power Off Yes, Interface USB, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (113.13.25.3000.B)
- DAVIS INSTRUMENTS Anemometer f/Vantage Pro2 (6410)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F (1NGE2)
- DWYER INSTRUMENTS Differential pressure transmitter, range 10-0-10inwc, max. pressure 10 psig (616W-20B-LCD)
- SHIMPO Mechanical Force Gauge, Analog, 489N (MFD-06)
- SHIMPO Mechanical Force Gauge, Analog, 200N (MFD-05)
- SHIMPO Mechanical Force Gauge, Analog, 49N (MFD-03)
- SHIMPO Force Gauge, S-Beam Load Cell, 2250 lb. (FG-7000L-S-10)
- SHIMPO Large Hook, M6 Thread (FG-M6HKL)
- SHIMPO Thread Adapter, M10(FEM) to M6(MALE) (FG-M10TM6)
- EXTECH Digital Force Gauge, RS-232 Interface (475055)
- Shimpo Force Gauges