Shop All Force Gauges
Shimpo
Force Gauge, LCD, Aluminum, 14 to 104F
Mfr # FG-7004
Zoro # G5782384
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 4.4 lbf
- Accuracy +/-0.2% FS
- Measuring Units gf, kgf, lbf, mN, N, ozf
- Display Dot Matrix LCD
- Memory 1000 Points
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shimpo
- MFR # FG-7004
- Zoro # G5782384
- Country of Origin China
- Category Force Gauges
Dimensions
Manufacturers Warranty Length | 1 yr |
Battery Size | AAA |
Manufacturer Warranty Length | 1 yr |
Description
Digital Force Gauge, Maximum Force Measured 4.4 lbf, Minimum Force Measured 0.001 lbf, Force Resolution 0.0005 Kgf, 0.001 lbf, 0.005 N, 0.01 ozf, 0.5 gf, 5 mN, Force Accuracy +/-0.2 Percent FS, Measuring Units gf, kgf, lbf, mN, N, ozf, Display Type Digital, Includes AC Adapter, Calibration Certificate, USB Cable, Digital Display Screen Type LCD with Backlight, Number of Records Stored 1,000, Auto Power Off Yes, Interface USB, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Temperature Switch W Display, Temp Ctrlr 115 Vac (TST-211)
- MERCOID Submersible Level Transmitter, To 10 PSI (SBLT2-10-40-ETFE)
- WINTERS Thermometer, Analog, -40-110 deg, 3/4in NPT (TIM103LF.)
- ASHCROFT Transducer with Display, Vac to 15 psi (GC517F0242CD15#&vacG)
- SHIMPO Mechanical Force Gauge, Analog, 200N (MFD-05)
- SHIMPO Mechanical Force Gauge, Range 20 lb (MF-20)
- SHIMPO Thread Adapter, M6 to 10/32 UNF (FG-M6TJ10)
- SHIMPO Mechanical Force Gauge, Analog, 20N (MFD-02)
- SHIMPO Force Gauge, S-Beam Load Cell, 1100 lb. (FG-7000L-S-5)
- SHIMPO Hook, M10 Thread (FG-M10HK)
- PCE INSTRUMENTS Force Gauge, 0 to 2 kN (PCE-DFG NF 2K)
- Shimpo Force Gauges