Shop All Force Gauges
Shimpo
Force Gauge, LCD, Aluminum, 14 to 104F
Mfr # FG-7003
Zoro # G5624175
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 2.2 lbf
- Accuracy +/-0.2% FS
- Measuring Units gf, kgf, lbf, mN, N, ozf
- Display Dot Matrix LCD
- Memory 1000 Points
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shimpo
- MFR # FG-7003
- Zoro # G5624175
- Country of Origin China
- Category Force Gauges
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Battery Size | AAA |
Description
Digital Force Gauge, Maximum Force Measured 2.2 lbf, Minimum Force Measured 0.0005 lbf, Force Resolution 0.0001 Kgf, 0.0005 lbf, 0.001 N, 0.01 ozf, 0.1 gf, 1 mN, Force Accuracy +/-0.2 Percent FS, Measuring Units gf, kgf, lbf, mN, N, ozf, Display Type Digital, Includes AC Adapter, Calibration Certificate, USB Cable, Digital Display Screen Type LCD with Backlight, Number of Records Stored 1,000, Auto Power Off Yes, Interface USB, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Jumper leads, black coiled (TLS2021)
- SCS Test Weight, 5 lb, for TestKit701 (701-W)
- TRACEABLE pH Standard, Cert.Ref Material, CRM 10.012 (4282)
- TEMPO COMMUNICATIONS Tester, Irrigation Kit 24Bk (24BK)
- SHIMPO Force Gauge, S-Beam Load Cell, 4500 lb. (FG-7000L-S-20)
- SHIMPO Large Hook, M6 Thread (FG-M6HKL)
- SHIMPO Digital Force Gauge, Range 1000 lb., USB (FGV-1000HXY)
- SHIMPO Force Gauge, Ring Load Cell, 22000 lb. (FG-7000L-R-100)
- SHIMPO Maximum Pin Grip, 1mm, M6 Thread (FG-M6PIN1)
- SHIMPO Digital Force Gauge, 100 lb., 4 Digit LCD (FGE-100XY)
- JONARD TOOLS Dynamometer Gauge, Dial, 200-2000g (GD-200)
- Shimpo Force Gauges