Shop All Force Gauges
Shimpo
Force Gauge, LCD, Aluminum, 14 to 104F
Mfr # FG-7002
Zoro # G5839976
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 1.1 lbf
- Accuracy +/-0.2% FS
- Measuring Units gf, kgf, lbf, mN, N, ozf
- Display Dot Matrix LCD
- Memory 1000 Points
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shimpo
- MFR # FG-7002
- Zoro # G5839976
- Country of Origin China
- Category Force Gauges
Dimensions
Manufacturers Warranty Length | 1 yr |
Battery Size | AAA |
Manufacturer Warranty Length | 1 yr |
Description
Digital Force Gauge, Maximum Force Measured 1.1 lbf, Minimum Force Measured 0.0001 lbf, Force Resolution 0.0001 lbf, 0.0005 N, 0.005 ozf, 0.05 gf, 0.5 mN, Force Accuracy +/-0.2 Percent FS, Measuring Units gf, kgf, lbf, mN, N, ozf, Display Type Digital, Includes AC Adapter, Calibration Certificate, USB Cable, Digital Display Screen Type LCD with Backlight, Number of Records Stored 1,000, Auto Power Off Yes, Interface USB, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS WiFi Borescope (ET20)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in BSPT, Black (SEP-101D-254D-BSPT)
- REED INSTRUMENTS Environmental Meter, 130dB, LCD (R4700SD)
- SPERRY INSTRUMENTS Non-Contact Voltage, GFCI Tester Kit (STK001)
- SHIMPO Force Gauge, Ring Load Cell, 2250 lb. (FG-7000L-R-10)
- SHIMPO Digital Force Gauge, 5 lb., 4 Digit LCD (FGE-5XY)
- SHIMPO Mechanical Force Gauge, Analog, 20N (MFD-02)
- SHIMPO Hook, M10 Thread (FG-M10HK)
- SHIMPO Digital Force Gauge, 1 lb., 4 Digit LCD (FGE-1XY)
- SHIMPO Chuck Pins, 30mm, For 4TLG4 to 4TLG7, PK4 (TNP-TP30)
- TORBAL Digital Force Gauge, 100lbf x 0.02lbf (FB500)
- Shimpo Force Gauges