Shop All Force Gauge Accessories
Shimpo
Fine Point Grip, 8mm Wide, M6 Thread
Mfr # FG-M6FPG8
Zoro # G2145272
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FGE and FGV Series Force Gauges
- Accessory Type Fine Point Grip,8mm Wide,M6 Thread
- Overall Length 1 3/5 in
- Product Type Fine Point Grip
- Overall Width 2/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shimpo
- MFR # FG-M6FPG8
- Zoro # G2145272
- Country of Origin Japan
- Category Force Gauge Accessories
Dimensions
Overall Length | 1 3/5 in |
Overall Width | 2/5 in |
Details
Item | Fine Point Grip |
For Use With | FGE and FGV Series Force Gauges |
Accessory Type | Fine Point Grip,8mm Wide,M6 Thread |
Product Type | Fine Point Grip |
Compatible Product Type | Force Gauges |
Description
Fine Point Grip, Product Type Fine Point Grip, Compatible with Manufacturer Model Number FGE, FGV Series, Compatible Product Type Force Gauges, Overall Length 1 3/5 in, Overall Width 2/5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 32 in wc, 1/4 in MNPT, Steel, Black (PLP301)
- REED INSTRUMENTS Thermocouple Thermometer Kit (R2400-KIT)
- FLUKE Extension Cable, 25 Ft. (2628)
- VERIS Temperature Sensor, 4-1/2"x3-1/4 (TW2XAXK)
- SHIMPO Hand Wheel Stand 110 lbs. Capacity (FGS-100H)
- SHIMPO Fork Hook, M6 Thread (FG-M6FKL)
- SHIMPO Aluminum Hook, M6 Thread (FG-M6HK-AL)
- SHIMPO Film Grip Base, 50 mm, 100 lb. Capacity (FG-FLM50B)
- SHIMPO Push Rod, 5 mm Dia., 225 lb. Capacity (FG-M6COMP5U)
- SHIMPO Wedge Grip Base, 100 lb. Capacity (FG-WDG50B)
- SHIMPO Cord & Twine Grip, M10 Thread (FG-M10TWN500U)
- Shimpo Force Gauge Accessories