Shop All Force Gauge Accessories
Shimpo
Fine Point Grip, 8mm Wide, M4 Thread
Mfr # FG-M4FPG8
Zoro # G2550511
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FGE and FGV Series Force Gauges
- Accessory Type Fine Point Grip,8mm Wide,M4 Thread
- Compatible Product Type Force Gauges
- Overall Length 1 3/5 in
- Product Type Fine Point Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shimpo
- MFR # FG-M4FPG8
- Zoro # G2550511
- Country of Origin Japan
- Category Force Gauge Accessories
Dimensions
Overall Length | 1 3/5 in |
Details
Item | Fine Point Grip |
For Use With | FGE and FGV Series Force Gauges |
Accessory Type | Fine Point Grip,8mm Wide,M4 Thread |
Compatible Product Type | Force Gauges |
Product Type | Fine Point Grip |
Description
Fine Point Grip, Product Type Fine Point Grip, Compatible with Manufacturer Model Number FGE, FGV Series, Compatible Product Type Force Gauges, Overall Length 1 3/5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404I)
- DWYER INSTRUMENTS Submersible Lvl Transmitter, Polyurethane (MBLT-2SB-IVPF-100-120)
- KLEIN TOOLS Dual-Laser Infrared Thermometer, 20:1 (IR10)
- WIKA Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (113.13.20.60.L)
- SHIMPO Extension Rod, M4 Thread (FG-M4RD)
- SHIMPO Universal Adapter/Charger, 110/220 VAC (FG-09V120UC)
- SHIMPO M4 Standard Adapter Set, PK6 (FG-M4ADP)
- SHIMPO Hook, M4 Thread (FG-M4HK)
- SHIMPO Analog Interface Cable, FGV Series Gauges (FGV-ANALOG)
- SHIMPO Hand Wheel Stand 110 lbs. Capacity (FGS-100H)
- SHIMPO Small Pin Grip, 1mm, M4 Thread (FG-M4PIN1)
- Shimpo Force Gauge Accessories