Shop All Force Gauge Accessories
Shimpo
Fabric Grip, M10 Thread
Mfr # FG-M10FAB80U
Zoro # G2348001
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FGE and FGV Series Force Gauges
- Accessory Type Fabric Grip,M10 Thread
- Overall Width 3 in
- Product Type Fabric Grip
- Compatible Product Type Force Gauges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shimpo
- MFR # FG-M10FAB80U
- Zoro # G2348001
- Country of Origin Japan
- Category Force Gauge Accessories
Dimensions
Overall Width | 3 in |
Overall Height | 3 4/5 in |
Details
Item | Fabric Grip |
For Use With | FGE and FGV Series Force Gauges |
Accessory Type | Fabric Grip,M10 Thread |
Product Type | Fabric Grip |
Compatible Product Type | Force Gauges |
Description
Fabric Grip, Product Type Fabric Grip, Compatible with Manufacturer Model Number FGE, FGV Series, Compatible Product Type Force Gauges, Overall Width 3 in, Overall Height 3 4/5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Square Rain Gauge Ground 1.2 in. W X 7.8 in. L (2715)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02L600#)
- DWYER INSTRUMENTS Digital Hydronic Manometerl, 100 psi (490A-4)
- WEISS INSTRUMENTS SOLAR METRIX 1/4IN 0-200PSI DIGITAL PRESSURE GAUGE (DUGY2-0200-4L)
- SHIMPO Analog Interface Cable, FGV Series Gauges (FGV-ANALOG)
- SHIMPO Aluminum Extension Rod, M6 Thread (FG-M6RD-AL)
- SHIMPO Steel Hook, \\ M6 Thread (FG-M6HK)
- SHIMPO Fine Point Grip, 8mm Wide, M6 Thread (FG-M6FPG8)
- SHIMPO Film Grip, 20mm Wide, M6 Thread (FG-M6FLM20)
- SHIMPO Maximum Pin Grip, 2mm, M6 Thread (FG-M6PIN2)
- SHIMPO Lever Stand, 110 lbs Capacity (FGS-100L)
- Shimpo Force Gauge Accessories