Shop All Stroboscope and Tachometer Accessories
Shimpo
Extension Shaft, 3 1/2In
Mfr # EXT-SHAFT
Zoro # G7607503
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DT-105A, DT-105A-S12, DT-107A, DT-107A-S12, DT-205LR, DT-205LR-S12, DT-207LR, DT-207LR-S12
- Length (In.) 3 1/2 in
- Width (In.) 1/2 in
- Height (In.) 1/2 in
- Accessory Type Extension Shaft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shimpo
- MFR # EXT-SHAFT
- Zoro # G7607503
- Country of Origin Taiwan, Province of China
- Category Stroboscope and Tachometer Accessories
Dimensions
Length (In.) | 3 1/2 in |
Width (In.) | 1/2 in |
Height (In.) | 1/2 in |
Overall Height | 1/2 in |
Overall Length | 3 1/2 in |
Overall Width | 1/2 in |
Details
Item | Extension Shaft |
For Use With | DT-105A, DT-105A-S12, DT-107A, DT-107A-S12, DT-205LR, DT-205LR-S12, DT-207LR, DT-207LR-S12 |
Accessory Type | Extension Shaft |
Compatible Product Type | Handheld Tachometer |
Product Type | Extension Shaft |
Description
Extension Shaft, Product Type Extension Shaft, Compatible Product Type Handheld Tachometer, Compatible with Manufacturer Model Number DT-105A, DT-105A-S12, DT-107A, DT-107A-S12, DT-205LR, DT-205LR-S12, DT-207LR, DT-2100, MT-100, MT-200, Overall Height 1/2 in, Overall Length 3 1/2 in, Overall Width 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTERNATIONAL Dual Temperature Thermometer Case, Type K (343C3)
- REED INSTRUMENTS Contact/Photo Tachometer (R7140)
- MONARCH Remote Optical Sensor (6180-056)
- SPECTROLINE Fluorescent Leak Detection Dye (SPE-GS1E-CS)
- SHIMPO Cone Tip for Tachometers, 3/4" dia. (CONE-3/4)
- SHIMPO Flexible Swing Arm for DT-311A/315A (SAS-DT300)
- SHIMPO Reflective Tab, Sheet of 35 Tabs (TAB)
- SHIMPO Contact Adapter, 2 1/2 In (DT-ADP-200LR)
- SHIMPO Proximity Sensor for ST-300 Arrays (E2E-X5ME1-Z)
- SHIMPO Contact Adapter for DT-200L Tachometers (DT-ADP-200L)
- SHIMPO Funnel Adapter, 1/2 In (FUNNEL)
- Shimpo Stroboscope and Tachometer Accessories