Shop All Force Gauges
Shimpo
Digital Torque Meter, Range 88.5 lb-in
Mfr # TNP-10
Zoro # G0058222
original price:
$1,298.88
5% off
new price: $1,222.99
/ea
Free Shipping & Returns
$1,222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 10.00 N-m, 1000 N-cm, 102.0 Kg-cm, 88.5 lb-in
- Accuracy +/-0.5% FS
- Measuring Units in-lb, kg-cm, N-cm, N-m
- Display 4 Digit LCD
- Memory 1000 Data Points, Statistics (Average, Max and Min)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shimpo
- MFR # TNP-10
- Zoro # G0058222
- Country of Origin Philippines
- Category Force Gauges
Dimensions
Manufacturers Warranty Length | 2 yr |
Manufacturer Warranty Length | 2 yr |
Description
Digital Torque Meter, Maximum Force Measured 10 N, Minimum Force Measured 0.01 N, Force Resolution 0.01 Nm, 0.1 Kg-cm, 0.1 lbf-in, 1 Ncm, Force Accuracy +/-0.5 Percent FS, Measuring Units in-lb, kg-cm, N-cm, N-m, Display Type Digital, Includes (4) 30 mm Chuck Pin, AC Adapter, USB Cable, Digital Display Screen Type LCD, Number of Records Stored 1,000, Auto Power Off Yes, Interface USB, Manufacturer Warranty Length 2 yr, Number of Digits 4, Power Source AC Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Coax Cable Clamp, 1/4", RG-59/RG-6, PK20 (PEC-31525)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240F (13G230)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02L15#)
- REED INSTRUMENTS Phase Rotation Tester, Non-Contact (R5044)
- SHIMPO Force Gauge, S-Beam Load Cell, 4500 lb. (FG-7000L-S-20)
- SHIMPO Mechanical Force Gauge, Range 100 lb (MF-100)
- SHIMPO Force Gauge, Ring Load Cell, 11000 lb. (FG-7000L-R-50)
- SHIMPO Digital Force Gauge, 0.5 lb., 4 Digit LCD (FGE-0.5XY)
- SHIMPO Mechanical Force Gauge, Analog, 98N (MFD-04)
- SHIMPO Hook, M10 Thread (FG-M10HK)
- PCE INSTRUMENTS Force Gauge, 0 to 5 N (PCE-DFG N 5)
- Shimpo Force Gauges