Shop All Stroboscopes
This Product is Discontinued
Shimpo
Digital Stroboscope, 115VAC 50/60 Hz (Discontinued)
Mfr # DT-315A
Zoro # G2547078
Free Shipping & Returns
This Product is Discontinued
Key Features
- Resolution 0.1 fpm from 40.0 to 5000 fpm, 0.2 fpm from 5001 to 8000 fpm, 0.5 fpm from 8001 to 10,000 fpm, 1 fpm from 10,001 to 35,000 fpm
- Includes AC Power Adapter, Flashtube Removal Tool, Handle
- Display 5 Digit LED
- Manufacturers Warranty Length 2 yr
- Auto Step Size User Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shimpo
- MFR # DT-315A
- Zoro # G2547078
- Country of Origin Japan
- Category Stroboscopes
Dimensions
Manufacturers Warranty Length | 2 yr |
Auto Step Size | User Adjustable |
Manufacturer Warranty Length | 2 yr |
Details
Item | Digital Stroboscope |
Resolution | 0.1 fpm from 40.0 to 5000 fpm, 0.2 fpm from 5001 to 8000 fpm, 0.5 fpm from 8001 to 10,000 fpm, 1 fpm from 10,001 to 35,000 fpm |
Includes | AC Power Adapter, Flashtube Removal Tool, Handle |
Display | 5 Digit LED |
Battery Life | 1 to 2 hr |
Average Power (W) | 10 W |
RPM Range | 40 to 35,000 |
Flashes per Minute | User Selectable |
Auto Step Rate | User Adjustable |
Accuracy | +/-0.01% |
Recharge Time | 2 hr |
Flash Duration | 10 to 40 usec |
Flash Output (Joules) | 4500 Lux |
Phase Shift | 0 Degrees to 359 Degrees |
Power Requirement | 115V AC 50/60 Hz |
External Input/Output Triggers | Yes |
Green Environmental Attribute | Product is Rechargeable |
Digital Display Screen Type | LED |
Description
Digital Stroboscope, Includes AC Power Adapter, Flashtube Removal Tool, Handle, Resolution 0.1 fpm (40 to 5000 fpm), 0.2 fpm (5001 to 8000 fpm), 0.5 fpm (8001 to 10,000 fpm), 1 fpm (10,001 to 35,000 fpm), Digital Display Screen Type LED, Phase Shift 0 Degrees to 359 Degrees , Accuracy +/-0.01 Percent, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.