Shop All Force Gauges
Shimpo
Digital Force Gauge, Range 200 lb, USB
Mfr # FGV-200XY
Zoro # G0057583
product price: $760.50
/ea
Free Shipping & Returns
$760.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 100 kg, 1000 N, 200 lb
- Accuracy +/-0.2% FS
- Measuring Units kg, lb, N
- Display 4 Digit LCD
- Memory Continuous Memory 1000 Points, Single Memory 100 Points, Standard memory 50 Points and Statistics (Max, Min, Peak, Average and Standard Deviation)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shimpo
- MFR # FGV-200XY
- Zoro # G0057583
- Country of Origin Philippines
- Category Force Gauges
Dimensions
Manufacturers Warranty Length | 2 yr |
Manufacturer Warranty Length | 2 yr |
Description
Digital Force Gauge, Maximum Force Measured 200 lbf, Minimum Force Measured 0.1 lbf, Force Resolution 0.1 Kg, 0.1 lb, 1 N, Force Accuracy +/-0.2 Percent FS, Measuring Units kg, lb, N, Display Type Analog, Digital, Includes AC Adapter, Carrying Case, Hanger, Notched Head, Thread Adapter, USB Cable, Digital Display Screen Type LCD, Number of Records Stored 1,000, Auto Power Off Yes, Interface USB, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2", 0/200psi, 1/4"LM, SS (PRO-301D-204G-01)
- TRUMETER Frequency Panel Meter, 12 NEMA Rating (APM-FREQ-APO)
- COOPER-ATKINS NSF Thermometer, 1 Input, Type K (35200-K)
- DWYER INSTRUMENTS DP Transmitter, 0-5 0-10 V Out (616KD-03-V)
- SHIMPO Mechanical Force Gauge, Range 30 lb (MF-30)
- SHIMPO Thread Adapter, M10(FEM) to M6(MALE) (FG-M10TM6)
- SHIMPO Standard Adapter Set, Alum, M6 Thread, PK6 (FG-M6ADP-AL)
- SHIMPO Digital Force Gauge, Range 500 lb., USB (FGV-500HXY)
- SHIMPO Mechanical Force Gauge, Analog, 20N (MFD-02)
- SHIMPO Digital Force Gauge, 200 lb., 4 Digit LCD (FGE-200XY)
- SHIMPO Thread Adapter, 10/32 UNF to M6 (FG-10TJM6)
- Shimpo Force Gauges