Shop All Force Gauges
Shimpo
Digital Force Gauge, 500 lb., 4 Digit LCD
Mfr # FGE-500HXY
Zoro # G0083478
original price:
$926.00
4% off
new price: $883.99
/ea
Free Shipping & Returns
$883.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 500 lb
- Accuracy +/-0.2% FS
- Measuring Units kg, lb, N
- Display 4 Digit LCD
- Resolution 0.1 kg, 0.1 lb, 1 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shimpo
- MFR # FGE-500HXY
- Zoro # G0083478
- Country of Origin Japan
- Category Force Gauges
Dimensions
Manufacturers Warranty Length | 2 yr |
Manufacturer Warranty Length | 2 yr |
Description
Digital Force Gauge, Maximum Force Measured 500 lbf, Minimum Force Measured 0.1 lbf, Force Resolution 0.1 Kg, 0.1 lb, 1 N, Force Accuracy +/-0.2 Percent FS, Measuring Units kg, lb, N, Display Type Digital, Includes (2) Handles, AC Adapter, Carrying Case, Metric to Inch Thread Adapter, Digital Display Screen Type LCD, Number of Records Stored 1,000, Auto Power Off Yes, Manufacturer Warranty Length 2 yr, Gauge Adapters Included Chisel, Cone, Extension Rod, Flat Head, Hook, Number of Digits 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, Commercial, 0 to 30 psi, 1 1/2 in Dial, 1/8 in MNPT, Plastic, Black (4FLZ5)
- FLUKE Fluke 179 ESFP Digital Multimeter, 1000V, TRMS, Temperature, IEC 1010 CAT IV 600V, CAT III 1000V (1564549)
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 200 inH2O, 1/4 NPT Back Conn (25-210-200-inH2O)
- PIC GAUGES Gauge, 4", 0/200psi, 1/2"Low Back Mount, SS (PRO-312L-402G)
- SHIMPO Digital Force Gauge, 10 lb., 4 Digit LCD (FGE-10XY)
- SHIMPO Digital Force Gauge, Range 32 Oz, USB (FGV-2XY)
- SHIMPO Digital Force Gauge, 50 lb., 4 Digit LCD (FGE-50XY)
- SHIMPO Force Gauge, S-Beam Load Cell, 1100 lb. (FG-7000L-S-5)
- SHIMPO Force Gauge, S-Beam Load Cell, 220 lb. (FG-7000L-S-1)
- SHIMPO Thread Adapter, 10/32 UNF to M6 (FG-10TJM6)
- KERN Digital force gauge (internal) Max 1 kN (FL 1K)
- Shimpo Force Gauges