Shop All Force Gauges
Shimpo
Digital Force Gauge, 100 lb., 4 Digit LCD
Mfr # FGE-100XY
Zoro # G0083496
original price:
$654.99
5% off
new price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 100 lb
- Accuracy +/-0.2% FS
- Measuring Units kg, lb, N
- Display 4 Digit LCD
- Includes AC Adapter, Carrying Case, Hanger, Metric to Inch Thread Adapter, Notched Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shimpo
- MFR # FGE-100XY
- Zoro # G0083496
- Country of Origin Philippines
- Category Force Gauges
Dimensions
Manufacturers Warranty Length | 2 yr |
Manufacturer Warranty Length | 2 yr |
Description
Digital Force Gauge, Maximum Force Measured 100 lbf, Minimum Force Measured 0.1 lbf, Force Resolution 0.01 Kg, 0.1 lb, 0.1 N, Force Accuracy +/-0.2 Percent FS, Measuring Units kg, lb, N, Display Type Digital, Includes AC Adapter, Carrying Case, Hanger, Metric to Inch Thread Adapter, Notched Head, Digital Display Screen Type LCD, Number of Records Stored 1,000, Auto Power Off Yes, Manufacturer Warranty Length 2 yr, Gauge Adapters Included Chisel, Cone, Extension Rod, Flat Head, Hook
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 30 in wc, 1/4 in MNPT, Steel, Black (18C784)
- RED LION CONTROLS Digital Panel Meters, Red LED, PAXLHV (PAXLHV00)
- INTERSTATE PNEUMATICS Pressure Gauge 0-30 PSI 1-1/2 Inch Diameter 1/8 Inch NPT Bottom Mount (G2001-030)
- DICKSON Chart, 8 In, 0 to 1000, 24 Hr, PK60 (C441)
- SHIMPO Mechanical Force Gauge, Range 30 lb (MF-30)
- SHIMPO Force Gauge, S-Beam Load Cell, 1100 lb. (FG-7000L-S-5)
- SHIMPO Standard Adapter Set, M10 Thread, PK6 (FG-M10ADP)
- SHIMPO Mechanical Force Gauge, Analog, 200N (MFD-05)
- SHIMPO Force Gauge, LCD, Aluminum, 14 to 104F (FG-7009)
- SHIMPO Digital Force Gauge, 20 lb., 4 Digit LCD (FGE-20XY)
- PCE INSTRUMENTS Force Gauge, 0 to 5,000 N (PCE-DFG N 5K)
- Shimpo Force Gauges