Shop All Force Gauges
Shimpo
Digital Force Gauge, 10 lb., 4 Digit LCD
Mfr # FGE-10XY
Zoro # G0083520
original price:
$674.00
17% off
new price: $558.00
/ea
Free Shipping & Returns
$558.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 10 lb
- Accuracy +/-0.2% FS
- Measuring Units kg, lb, N
- Display 4 Digit LCD
- Includes AC Adapter, Carrying Case, Hanger, Metric to Inch Thread Adapter, Notched Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shimpo
- MFR # FGE-10XY
- Zoro # G0083520
- Country of Origin Philippines
- Category Force Gauges
Dimensions
Manufacturers Warranty Length | 2 yr |
Manufacturer Warranty Length | 2 yr |
Description
Digital Force Gauge, Maximum Force Measured 10 lbf, Minimum Force Measured 0.01 lbf, Force Resolution 0.001 Kg, 0.01 lb, 0.01 N, Force Accuracy +/-0.2 Percent FS, Measuring Units kg, lb, N, Display Type Digital, Includes AC Adapter, Carrying Case, Hanger, Metric to Inch Thread Adapter, Notched Head, Digital Display Screen Type LCD, Number of Records Stored 1,000, Auto Power Off Yes, Manufacturer Warranty Length 2 yr, Gauge Adapters Included Chisel, Cone, Extension Rod, Flat Head, Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGC7)
- CHAMPION SPORTS Stopwatch Set, Colors, Water/Shock Res, PK6 (910SET)
- AMPROBE Auto Ranging Light Meter, 0 to 20,000Fc (LM-120)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/8 in BSPT, Black (SEP-102D-158C-BSPT)
- SHIMPO Digital Force Gauge, Range 10 lb, USB (FGV-10XY)
- SHIMPO Mechanical Force Gauge, Analog, 200N (MFD-05)
- SHIMPO Digital Force Gauge, Range 20 lb, USB (FGV-20XY)
- SHIMPO Digital Force Gauge, 5 lb., 4 Digit LCD (FGE-5XY)
- SHIMPO Digital Force Gauge, Range 500 lb., USB (FGV-500HXY)
- SHIMPO Thread Adapter, M10(FEM) to M6(MALE) (FG-M10TM6)
- SHIMPO Thread Adapter, 10/32 UNF to M6 (FG-10TJM6)
- Shimpo Force Gauges