Shop All Force Gauges
Shimpo
Digital Force Gauge, 1 lb., 4 Digit LCD
Mfr # FGE-1XY
Zoro # G0083557
original price:
$597.27
6% off
new price: $558.00
/ea
Free Shipping & Returns
$558.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 1 lb
- Accuracy +/-0.2% FS
- Measuring Units g, lb, N, oz
- Display 4 Digit LCD
- Auto Power Off Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shimpo
- MFR # FGE-1XY
- Zoro # G0083557
- Country of Origin Philippines
- Category Force Gauges
Dimensions
Manufacturers Warranty Length | 2 yr |
Manufacturer Warranty Length | 2 yr |
Description
Digital Force Gauge, Maximum Force Measured 1 lbf, Minimum Force Measured 0.001 lbf, Force Resolution 0.001 lb, 0.001 N, 0.01 oz, 0.1 g, Force Accuracy +/-0.2 Percent FS, Measuring Units g, lb, N, oz, Display Type Digital, Includes AC Adapter, Carrying Case, Hanger, Metric to Inch Thread Adapter, Notched Head, Digital Display Screen Type LCD, Number of Records Stored 1,000, Auto Power Off Yes, Manufacturer Warranty Length 2 yr, Gauge Adapters Included Chisel, Cone, Extension Rod, Flat Head, Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Digital Timer, 2-3/8" H, 2-3/4" W, LCD (5001)
- DIGI-SENSE Galileo Thermometer, 60 to 100F (16 to 3 (08006-06)
- DWYER INSTRUMENTS Spare Thermo Anemometer Probe (AP1)
- DURO Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Silver (42070513-MAXHAND)
- SHIMPO Chuck Pins, 30mm, For 4TLG4 to 4TLG7, PK4 (TNP-TP30)
- SHIMPO Force Gauge, S-Beam Load Cell, 450 lb. (FG-7000L-S-2)
- SHIMPO Digital Force Gauge, 20 lb., 4 Digit LCD (FGE-20XY)
- SHIMPO Force Gauge, Ring Load Cell, 4500 lb. (FG-7000L-R-20)
- SHIMPO Digital Force Gauge, 50 lb., 4 Digit LCD (FGE-50XY)
- SHIMPO Force Gauge, Ring Load Cell, 11000 lb. (FG-7000L-R-50)
- PCE INSTRUMENTS Force Gauge, 0 to 50 kN (PCE-DFG NF 50K)
- Shimpo Force Gauges