Shop All Force Gauges
Shimpo
Digital Force Gauge, 0.5 lb., 4 Digit LCD
Mfr # FGE-0.5XY
Zoro # G0083566
product price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 0.5 lb
- Accuracy +/-0.2% FS
- Measuring Units g, lb, N, oz
- Display 4 Digit LCD
- Resolution 0.001 lb, 0.001 N, 0.01 oz, 0.1 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shimpo
- MFR # FGE-0.5XY
- Zoro # G0083566
- Country of Origin Philippines
- Category Force Gauges
Dimensions
Manufacturers Warranty Length | 2 yr |
Manufacturer Warranty Length | 2 yr |
Description
Digital Force Gauge, Maximum Force Measured 0.5 lbf, Minimum Force Measured 0.001 lbf, Force Resolution 0.001 lb, 0.001 N, 0.01 oz, 0.1 g, Force Accuracy +/-0.2 Percent FS, Measuring Units g, lb, N, oz, Display Type Digital, Includes AC Adapter, Carrying Case, Hanger, Metric to Inch Thread Adapter, Notched Head, Digital Display Screen Type LCD, Number of Records Stored 1,000, Auto Power Off Yes, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Vacuum Gauge VAM-63-V1/0-R1/4-E-RG (VAM-63-V1/0-R1/4-E-RG)
- ZORO SELECT Filter Paper, 32 Cm, Pk100 (FPR320)
- LABEXACT 11umQualitativeFilterPaper9.0cm, PK100 (12K893)
- HONEYWELL Chart, 10.313 In, 0 to 2500, 1 Day, PK100 (BN 24001660-025)
- SHIMPO Maximum Pin Grip, 1mm, M6 Thread (FG-M6PIN1)
- SHIMPO Standard Adapter Set, Alum, M6 Thread, PK6 (FG-M6ADP-AL)
- SHIMPO Digital Force Gauge, 10 lb., 4 Digit LCD (FGE-10XY)
- SHIMPO Digital Force Gauge, Range 100 lb, USB (FGV-100XY)
- SHIMPO Digital Force Gauge, Range 1000 lb., USB (FGV-1000HXY)
- SHIMPO Digital Force Gauge, 200 lb., 4 Digit LCD (FGE-200XY)
- TORBAL Wireless Force Gauge, 2000lbf x 0.5lbf (FC10K)
- Shimpo Force Gauges