Shop All Stroboscopes
Shimpo
DgtlStroboscope, 0.1 fpm, +/-0.01% Acc
Mfr # DT-735
Zoro # G000892626
product price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.1 fpm from 60 to 9,999 fpm, 1 fpm from 6,001 to 12,000 fpm
- Includes 3 Pin Female M16 Threaded Connector, AC Power Adapter, Top and Bottom Handles
- RPM Range 0 to 12,000
- Flash Duration 10 to 30 usec
- Recharge Time 5 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shimpo
- MFR # DT-735
- Zoro # G000892626
- Country of Origin China
- Category Stroboscopes
Dimensions
Auto Step Size | User Adjustable |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Description
Digital Stroboscope, Includes 3 Pin Female M16 Threaded Connector, AC Power Adapter, Top and Bottom Handles, Resolution 0.1 fpm (60 to 6,000 fpm), 1 fpm (6,001 to 12,000 fpm), Digital Display Screen Type LED, Maximum Flashes per Minute 12,000 fpm, Minimum Flashes per Minute 60 fpm, Maximum Flash Duration 30 usec, Power Source Battery, Calibration Certificate Type Not Certified, Phase Shift Internal, Minimum Flash Duration 10 usec, External Triggers Input/Output, Body Style Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTERNATIONAL Portable Manometer, 0-15 Kpa (608)
- TRACERLINE UV Leak Detection Dye, 8 oz. Size (TP3820-8)
- DWYER INSTRUMENTS Dwyer Magnehelic Air Filter Kit (A-605)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 100, 7 Day, PK100 (CLH GD239349U100)
- SHIMPO Portable LED Stroboscope w/Rechargeable (ST-4000)
- SHIMPO Portable Stroboscope w/Recharge Battery (DT-3015N)
- SHIMPO DgtlStroboscope, 0.1 fpm, +/-0.05% Acc (ST-1100)
- SHIMPO Stroboscope, LCD, 1125 Lux, 3 Hours (DT-326B)
- SHIMPO Stroboscope, LED, 5 mJoule, 2.5 Hours (DT-366)
- SHIMPO Portable LED Stroboscope w/Rechargeable (ST-5100)
- MONARCH Digital Stroboscope, 3400 Lux, 0.001 FPM (6241-010-CAL)
- Shimpo Stroboscopes