Shop All Stroboscope and Tachometer Accessories
Shimpo
Datalogging Software, 5-1/2" L x 5-1/2" W
Mfr # DT-2100-OP-PCS
Zoro # G5090200
product price: $89.79
/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DT-2100
- Length (In.) 5 1/2 in
- Width (In.) 5 1/2 in
- Height (In.) 1/4 in
- Includes 8 ft Cable, Laser Module Dock, USB Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shimpo
- MFR # DT-2100-OP-PCS
- Zoro # G5090200
- Country of Origin Japan
- Category Stroboscope and Tachometer Accessories
Dimensions
Length (In.) | 5 1/2 in |
Width (In.) | 5 1/2 in |
Height (In.) | 1/4 in |
Overall Width | 5 1/2 in |
Overall Length | 5 1/2 in |
Overall Height | 1/4 in |
Details
Item | Software |
For Use With | DT-2100 |
Includes | 8 ft Cable, Laser Module Dock, USB Cable |
Accessory Type | Datalogging Software |
Features | Auto-Detection of Contact Adapter, Built-In Memory with USB Data Output, Data Logging with Continuous Single Unit or Statistics Modes, Non-Contact Length Measuring Mode, On-Screen Hi-Lo Limits for Pass/Fail Analysis, Threaded Insert for Fixed-Mounting |
Compatible Product Type | Non-Contact Tachometer |
Product Type | Software |
Description
Software, Product Type Software, Compatible Product Type Non-Contact Tachometer, Compatible with Manufacturer Model Number DT-2100, Overall Height 1/4 in, Overall Length 5 1/2 in, Overall Width 5 1/2 in, Includes 8 ft Cable, Laser Module Dock, USB Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Needle Valve, 1/2"MxF, Straight, SS, 6K psi (NV-SS-1/2-GS-180-MXF)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BX6B200)
- WINLAND ELECTRONICS Temperature Probe, Incl Terminal Blocks (TEMP-H-W)
- WIKA Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (113.13.20.100.B)
- SHIMPO SAS-360 Mounting Base (SAS-360BASE)
- SHIMPO Reflective Tab, Sheet of 35 Tabs (TAB)
- SHIMPO Blacklight LED Stroboscope, 120VAC (ST-320BL-1)
- SHIMPO Cone Adapter, 1/2 In (CONE)
- SHIMPO Proximity Sensor for ST-300 Arrays (E2E-X5ME1-Z)
- SHIMPO Funnel Adapter, 1/2 In (FUNNEL)
- REED INSTRUMENTS Replacement Shaft Extension Adapter (R7100-SHAFT)
- Shimpo Stroboscope and Tachometer Accessories