Shop All Stroboscope and Tachometer Accessories
Shimpo
Circumference Wheel, 6 In
Mfr # FPM-6
Zoro # G5276257
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 1 1/10 in
- For Use With DT-105A, DT-107A, DT-205LR, DT-207LR
- Length (In.) 6 in
- Width (In.) 1 9/10 in
- Accessory Type Circumference Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shimpo
- MFR # FPM-6
- Zoro # G5276257
- Country of Origin Taiwan, Province of China
- Category Stroboscope and Tachometer Accessories
Dimensions
Height (In.) | 1 1/10 in |
Length (In.) | 6 in |
Width (In.) | 1 9/10 in |
Overall Height | 1 1/8 in |
Overall Length | 6 in |
Overall Width | 1 15/16 in |
Details
Item | Circumference Wheel |
For Use With | DT-105A, DT-107A, DT-205LR, DT-207LR |
Accessory Type | Circumference Wheel |
Compatible Product Type | Handheld Contact Tachometer |
Product Type | Circumference Wheel |
Description
Circumference Wheel, Product Type Circumference Wheel, Compatible Product Type Handheld Contact Tachometer, Compatible with Manufacturer Model Number DT-105A, DT-205LR, DT-2100, MT-100, MT-200, Overall Height 1 1/8 in, Overall Length 6 in, Overall Width 1 15/16 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 60 In H2O (2060)
- ZORO SELECT Analog Panel Meter, AC Current, 0-100 AC A (12G393)
- PIC GAUGES Low Press Gauge, 2.5", 0-160"WCpsi, 1/4"LM (LP1-254-160)
- GREENLEE Circuit Tester, 3 Wire (GT-10)
- SHIMPO Extension Shaft, 3 1/2In (EXT-SHAFT)
- SHIMPO Carrying Case for DT-311A and DT-315A (CARRYING-CASE)
- SHIMPO SAS-360 Mounting Base (SAS-360BASE)
- SHIMPO Reflective Tab, Sheet of 35 Tabs (TAB)
- SHIMPO Cone Tip for Tachometers, 3/4" dia. (CONE-3/4)
- SHIMPO Proximity Sensor for ST-300 Arrays (E2E-X5ME1-Z)
- SHIMPO Reflective Tape Strip, 1x7-3/4" (TAPE)
- Shimpo Stroboscope and Tachometer Accessories