Shop All Stroboscope and Tachometer Accessories
Shimpo
Circumference Wheel, 12 In
Mfr # FPM-12
Zoro # G5302096
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DT-105A-S12, DT-107A-S12, DT-205LR-S12, DT-207LR-S12
- Height (In.) 3/4 in
- Length (In.) 12 in
- Width (In.) 4 in
- Accessory Type Circumference Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shimpo
- MFR # FPM-12
- Zoro # G5302096
- Country of Origin Taiwan, Province of China
- Category Stroboscope and Tachometer Accessories
Dimensions
Height (In.) | 3/4 in |
Length (In.) | 12 in |
Width (In.) | 4 in |
Overall Length | 12 in |
Overall Height | 3/4 in |
Overall Width | 4 in |
Details
Item | Circumference Wheel |
For Use With | DT-105A-S12, DT-107A-S12, DT-205LR-S12, DT-207LR-S12 |
Accessory Type | Circumference Wheel |
Compatible Product Type | Handheld Contact Tachometer |
Product Type | Circumference Wheel |
Description
Circumference Wheel, Product Type Circumference Wheel, Compatible Product Type Handheld Contact Tachometer, Compatible with Manufacturer Model Number DT-105A-S12, DT-107A-S12, DT-205LR-S12, DT-207LR-S12, DT-2100, Overall Height 3/4 in, Overall Length 12 in, Overall Width 4 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4648)
- SPER SCIENTIFIC Digital Type 2 Sound Meter (840029)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Steel, Black (PEM209LF)
- ASHCROFT Digital Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Metal, Gray (302074SD02L300BL)
- SHIMPO Datalogging Software, 5-1/2" L x 5-1/2" W (DT-2100-OP-PCS)
- SHIMPO Circumference Wheel, 6 In (FPM-6)
- SHIMPO Extension Shaft, 3 1/2In (EXT-SHAFT)
- SHIMPO Cone Adapter, 1/2 In (CONE)
- SHIMPO Carrying Case for DT-311A and DT-315A (CARRYING-CASE)
- SHIMPO Cone Tip for Tachometers, 3/4" dia. (CONE-3/4)
- MONARCH Remote Optical Sensor (6180-057-25)
- Shimpo Stroboscope and Tachometer Accessories