Shop All Force Gauges
Shimpo
Chuck Pins, 50mm, For 4TLG4 to 4TLG7, PK4
Mfr # TNP-TP50
Zoro # G0728551
Free Shipping & Returns
$166.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4TLG4 to 4TLG7 Digital Torque Meters
- Accessory Type Chuck Pins, 50mm
- Compatible Product Type Digital Cap Torque Tester
- Overall Height 2 in
- Product Type Extended Pegs Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shimpo
- MFR # TNP-TP50
- Zoro # G0728551
- Country of Origin Japan
- Category Force Gauges
Dimensions
Overall Height | 2 in |
Details
Item | Extended Pegs Set |
For Use With | 4TLG4 to 4TLG7 Digital Torque Meters |
Accessory Type | Chuck Pins, 50mm |
Compatible Product Type | Digital Cap Torque Tester |
Product Type | Extended Pegs Set |
Description
Extended Pegs Set, Product Type Extended Pegs Set, Compatible with Manufacturer Model Number TNP-0.5, TNP-10, TNP-2, TNP-5, Compatible Product Type Digital Cap Torque Tester, Overall Height 2 in, Voltage -, Compatible Grainger Part Number 4TLG4, 4TLG5, 4TLG6, 4TLG7, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Chart, 10.313 In, 0 to 2400, 7 Day, PK100 (BN 24001661-015)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404G)
- UEI TEST INSTRUMENTS Combustible Gas Leak Detector (CD100A)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 5000 psi, 1/4 NPT Male Back Conn, Glycerin Filled (25-310-5000-psi)
- SHIMPO Chuck Pins, 30mm, For 4TLG4 to 4TLG7, PK4 (TNP-TP30)
- SHIMPO Digital Force Gauge, Range 32 Oz, USB (FGV-2XY)
- SHIMPO Force Gauge, Ring Load Cell, 22000 lb. (FG-7000L-R-100)
- SHIMPO Force Gauge, S-Beam Load Cell, 220 lb. (FG-7000L-S-1)
- SHIMPO Digital Force Gauge, Range 20 lb, USB (FGV-20XY)
- SHIMPO Mechanical Force Gauge, Range 30 lb (MF-30)
- JONARD TOOLS Dynamometer Gauge, Dial, 5-50g (GD-5)
- Shimpo Force Gauges