Shop All Force Gauge Accessories
Shimpo
Charger/Adapter for FG-7000/3000 Series
Mfr # FG-7CHRG
Zoro # G9823585
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- For Use With FG Series Force Gauges
- Accessory Type Charger/Adapter for FG-7000/3000 Series
- Product Type Charging Adapter
- Compatible Product Type Force Gauges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shimpo
- MFR # FG-7CHRG
- Zoro # G9823585
- Country of Origin China
- Category Force Gauge Accessories
Details
Item | Charging Adapter |
Voltage | 240V AC |
For Use With | FG Series Force Gauges |
Accessory Type | Charger/Adapter for FG-7000/3000 Series |
Product Type | Charging Adapter |
Compatible Product Type | Force Gauges |
Description
Charging Adapter, Product Type Charging Adapter, Compatible with Manufacturer Model Number FG Series, Compatible Product Type Force Gauges, Voltage 240V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Temperature And Humidity Meter (R6000)
- ASHCROFT Submersible Lvl Transmittr, 50 ft.Cable L (SL173SNCT42050FP15#)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Aluminum, Black (451082PS02L1MC4)
- BOURDON Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Silver (MEX3-D50.H23/0133)
- SHIMPO Cord & Twine Grip, M10 Thread (FG-M10TWN500U)
- SHIMPO Extension Rod, M4 Thread (FG-M4RD)
- SHIMPO Hand Wheel Stand, 250 lb. (FGS-250W)
- SHIMPO Analog Interface Cable, FGV Series Gauges (FGV-ANALOG)
- SHIMPO Lever Stand, 50 lbs Capacity (FGS-50S)
- SHIMPO Small Pin Grip, 1mm, M4 Thread (FG-M4PIN1)
- SHIMPO Universal Adapter/Charger, 110/220 VAC (FG-09V120UC)
- Shimpo Force Gauge Accessories