Shop All Force Gauge Accessories
Shimpo
Analog Interface Cable, FGV Series Gauges
Mfr # FGV-ANALOG
Zoro # G0603267
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FGV-XY Series Force Gauges
- Accessory Type Analog Interface Cable
- Product Type Analog Output Cable
- Compatible Product Type High Capacity Digital Force Gauges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shimpo
- MFR # FGV-ANALOG
- Zoro # G0603267
- Country of Origin Japan
- Category Force Gauge Accessories
Details
Item | Analog Output Cable |
For Use With | FGV-XY Series Force Gauges |
Accessory Type | Analog Interface Cable |
Product Type | Analog Output Cable |
Compatible Product Type | High Capacity Digital Force Gauges |
Description
Analog Output Cable, Product Type Analog Output Cable, Compatible with Manufacturer Model Number FGV-1000HXY, FGV-500HXY, Compatible Product Type High Capacity Digital Force Gauges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIO-TEMP Liquid In Glass Thermometer, 25 to 45C (B61001-0400)
- DWYER INSTRUMENTS Pressure Transmitter, 0-1500psi, 36In Lead (626-16-GH-P1-E1-S1)
- TRUMETER Hour Meter, Rectangular, LCD, 3-30VDC (6320-1500-0000)
- DWYER INSTRUMENTS Differential pressure gage, range 0-1 psi, minor divisions .02 (2201)
- SHIMPO USB Cable for FGV-XY Series Force Gauges (CABLE-USB)
- SHIMPO Film Grip, 20mm Wide, M6 Thread (FG-M6FLM20)
- SHIMPO Fork Hook, M6 Thread (FG-M6FKL)
- SHIMPO Flat Chuck Tensile Grip, M6 Thread (FG-M6FTG20U)
- SHIMPO Fine Point Grip, 8mm Wide, M6 Thread (FG-M6FPG8)
- SHIMPO Extension Rod, M4 Thread (FG-M4RD)
- SHIMPO Universal Adapter/Charger, 110/220 VAC (FG-09V120UC)
- Shimpo Force Gauge Accessories