Shop All Force Gauges
Shimpo
Aluminum Large Hook, 20 lb Cap, M6 thread
Mfr # FG-M6HKL-AL
Zoro # G5787293
original price:
$24.64
12% off
new price: $21.60
/ea
$21.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With FGE and FGV Series Force Gauges
- Accessory Type Aluminum Large Hook,20 lb Cap,M6 thread
- Compatible Product Type Mechanical Force Gauges
- Product Type Hook Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shimpo
- MFR # FG-M6HKL-AL
- Zoro # G5787293
- Country of Origin Japan
- Category Force Gauges
Details
Item | Hook Adapter |
For Use With | FGE and FGV Series Force Gauges |
Accessory Type | Aluminum Large Hook,20 lb Cap,M6 thread |
Compatible Product Type | Mechanical Force Gauges |
Product Type | Hook Adapter |
Description
Hook Adapter, Product Type Hook Adapter, Compatible with Manufacturer Model Number MFD-02, MFD-03, MFD-04, MFD-05, MFD-06, Compatible Product Type Mechanical Force Gauges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Temperature Switch, Ntc Prb, 304 Sst, 15M Cbl (TS-8T)
- WIKA Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (113.13.25.160.B)
- EXTECH Tachometer, 10 to 20,000 rpm (461750)
- REED INSTRUMENTS Beaded Thermocouple Wire Probe, Type K, -40 to 482°F (-40 to 250°C) with NIST Calibration Certificate (TP-01-NIST)
- SHIMPO Force Gauge, LCD, Aluminum, 14 to 104F (FG-7003)
- SHIMPO Digital Force Gauge, Range 10 lb, USB (FGV-10XY)
- SHIMPO Large Hook, M6 Thread (FG-M6HKL)
- SHIMPO Digital Force Gauge, 1 lb., 4 Digit LCD (FGE-1XY)
- SHIMPO Mechanical Force Gauge, Range 100 lb (MF-100)
- SHIMPO Digital Force Gauge, Range 500 lb., USB (FGV-500HXY)
- JONARD TOOLS Dynamometer Gauge, Dial, 10-100g (GD-10)
- Shimpo Force Gauges