Shop All Force Gauge Accessories
Shimpo
Aluminum Hook, M6 Thread
Mfr # FG-M6HK-AL
Zoro # G0883574
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FGE and FGV Series Force Gauges
- Accessory Type Aluminum Hook,M6 Thread
- Compatible Product Type Mechanical Force Gauges
- Overall Height 2 in
- Product Type Hook Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shimpo
- MFR # FG-M6HK-AL
- Zoro # G0883574
- Country of Origin Japan
- Category Force Gauge Accessories
Dimensions
Overall Height | 2 in |
Details
Item | Hook Adapter |
For Use With | FGE and FGV Series Force Gauges |
Accessory Type | Aluminum Hook,M6 Thread |
Compatible Product Type | Mechanical Force Gauges |
Product Type | Hook Adapter |
Description
Hook Adapter, Product Type Hook Adapter, Compatible with Manufacturer Model Number MFD-02, MFD-03, MFD-04, MFD-05, MFD-06, Compatible Product Type Mechanical Force Gauges, Overall Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (MG1-100-A-9V-R)
- SPAN Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Black (LFC-220-1000-G)
- SPAN Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/4 in MNPT, Plastic, Black (LFS-210-30Hg/60PSI-G-KEMX)
- ASHCROFT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/2 in MNPT, Plastic, Black (451379ASL04LVAC/30#)
- SHIMPO Small Pin Grip, 1mm, M4 Thread (FG-M4PIN1)
- SHIMPO Tape Grip, M6 Thread (FG-M6TAP30U)
- SHIMPO Handle, Dart Series Force Gauges (FG-HANDLE)
- SHIMPO Maximum Pin Grip, 2mm, M6 Thread (FG-M6PIN2)
- SHIMPO Wire Clamp Fixture, 112 lb. Capacity (FG-M6WCF5U)
- SHIMPO Steel Hook, \\ M6 Thread (FG-M6HK)
- CENTRAL TOOLS $ELECTRONIC DIG ROTOR GAUGE (CE3M430A)
- Shimpo Force Gauge Accessories