Shop All Force Gauge Accessories
Shimpo
Aluminum Extension Rod, M6 Thread
Mfr # FG-M6RD-AL
Zoro # G0673531
original price:
$24.19
17% off
new price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FGE and FGV Series Force Gauges
- Accessory Type Aluminum Extension Rod 3-1/2" L,M6 Thread
- Compatible Product Type Mechanical Force Gauges
- Product Type Extension Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shimpo
- MFR # FG-M6RD-AL
- Zoro # G0673531
- Country of Origin Japan
- Category Force Gauge Accessories
Details
Item | Extension Rod |
For Use With | FGE and FGV Series Force Gauges |
Accessory Type | Aluminum Extension Rod 3-1/2" L,M6 Thread |
Compatible Product Type | Mechanical Force Gauges |
Product Type | Extension Rod |
Description
Extension Rod, Product Type Extension Rod, Compatible with Manufacturer Model Number MFD-02, MFD-03, MFD-04, MFD-05, MFD-06, Compatible Product Type Mechanical Force Gauges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Threaded Thermowell, 1/2"MNPT, SS (50W0250ST260S)
- DWYER INSTRUMENTS Transmitter, 0 to 300 PSI, 36 In Lead (628-13-GH-P1-E1-S1)
- FIRST ALERT Radon Gas Test Kit (RD1)
- YOKOGAWA 0-300A AMP AMMETER (L533LSRX)
- SHIMPO Charger/Adapter for FG-7000/3000 Series (FG-7CHRG)
- SHIMPO Small Pin Grip, 1mm, M4 Thread (FG-M4PIN1)
- SHIMPO Handle, Dart Series Force Gauges (FG-HANDLE)
- SHIMPO Film Grip, 50mm Wide, M6 Thread (FG-M6FLM50U)
- SHIMPO Tensile Grip Base, 187 lb. Capacity (FG-TEN7B)
- SHIMPO M4 Standard Adapter Set, PK6 (FG-M4ADP)
- SHIMPO Flat Chuck Tensile Grip, M6 Thread (FG-M6FTG20U)
- Shimpo Force Gauge Accessories