Shop All Boat Motors & Parts
Shields
flex 2 Water Exhaust Series 250 Hose with Wire, 4" x 4'
Mfr # 116-250-4000-48
Zoro # G200688401
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shields
- MFR # 116-250-4000-48
- Zoro # G200688401
- Country of Origin Turkey
- Category Boat Motors & Parts
Description
Use for engine intake and wet exhaust connections where bends or long lengths are required. Also good for bilge pump intake/discharge, scupper lines, toilet intake/discharge, and holding tank vent and pump out. Black synthetic rubber tube and cover, reinforced with wire helix imbedded between plies of HD synthetic cord. Resistant to: exhaust fumes, ozone, mild chemicals, antifreeze, salt water, abrasion and odor permeation. Temperature range: -20° F to 200° F continuous, +250° F intermittent. Meets SAE J2006 Type R2.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 92-00 Honda Civic C Pillar Bar (SCP-CV92)
- BENNETT MARINE ES2000 Euro Style Rocker Switch (ES2000)
- TAYLOR MADE Super Gard8.5" x 26" Inflatable Vinyl Fender - White (950824)
- PARKER Bulkhead Union, Brass, 1/4 in. Tube Size (62NFBH-4)
- SHIELDS Type A2 Fire Acol Series 369 Fuel Vent Hose, 50# Working Pressure, 10' (116-369-0583)
- SHIELDS Type A1-15 Low Permeation Series 368 Fuel Hose, 25' (116-368-0565)
- SHIELDS 200400024 Marine Exhaust Water Series 200 Hose without Wire, 4 in. x 2 ft. (116-200-4000-24)
- SHIELDS Marine flex Water Exhaust Series 250 Hose with Wire, 3" x 2' (116-250-3000-24)
- SHIELDS 3370383 Silverado 4000 Type B1-15 Outboard Fuel Line, 3/8" x 10' (116-337-0383)
- SHIELDS Shieldsflex 2 Water Exhaust Series 250 Hose with Wire, 4' (116-250-3120-48)
- SEACHOICE 15553 Fuel Sender Reed Switch; 11" (15553)
- Shields Boat Motors & Parts