Shop All Floor Signs
Shieldmark
Floor Message Stop Sign, 54 in H, 54 in W, Heavy Duty Industrial Grade Composite, Octagon, STP54WMSG
Mfr # STP54WMSG
Zoro # G4071243
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Stop Think Observe Proceed
- Width 54 in
- Height 54 in
- Sign Shape Octagon
- Sign Material Heavy Duty Industrial Grade Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shieldmark
- MFR # STP54WMSG
- Zoro # G4071243
- UPC # 815035010692
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 54 in |
Height | 54 in |
Depth | 54 in |
Diameter | 54 in |
Description
Floor Message Stop Sign, Octagon, Number of Printed Sides 1, Sign Format ANSI/OSHA Format, Sign Legend Stop Think Observe Proceed, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Fendall Porta Stream® Eyesaline Insulating Jacket for Porta Stream III (32-000530-0000)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, No Food Beyond This Point Sign With Symbol, Portrait (OS-NS-A-1014-V-14560)
- C-LINE PRODUCTS HOLDEX Magnetic ShelfBin Label Holders, 12 inch Magnetic Label Holder, 10PK (87207)
- IMPACTO Anti-Vibration Gloves, 2XL, Black, PR (ST8610XXL)
- SHIELDMARK Floor Stop Sign, 16 in H, 16 in W, Heavy Duty Industrial Grade Composite, Octagon, English, STP16 (STP16)
- SHIELDMARK Floor Stop Sign, 36 in H, 36 in W, Heavy Duty Industrial Grade Composite, Octagon, English, STP36 (STP36)
- STRANCO Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-806 (FS-8-806)
- NMC Arrow Walk On Floor Sign, WFS84AYL (WFS84AYL)
- CONDOR Caution Marking Tape, Roll, 3In W, 60 ft. L (58255)
- MIGHTY LINE Pedestrian Crossing Floor Sign, Floor Ma, PEDESTRIANCROSSING24 (PEDESTRIANCROSSING24)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-621 (FS-624-621)
- Shieldmark Floor Signs