Shop All Electrical Hazard Signs
Shieldmark
Floor Arc Flash Zone Sign, 24 x 36 In.
Mfr # AFZ2426
Zoro # G4035936
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend Arc Flash Zone Keep This Area Clear Authorized Personnel Only
- Height 24 in
- Sign Shape Horizontal Rectangle
- Sign Material Heavy Duty Industrial Grade Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shieldmark
- MFR # AFZ2426
- Zoro # G4035936
- UPC # 815035010722
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 36 in |
Height | 24 in |
Diameter | 24 in |
Depth | 24 in |
Description
Floor Arc Flash Zone Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash Zone Keep This Area Clear Authorized Personnel Only, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Inspection Rcd Tag, 5-3/4 x 3 In, Brs, PK10 (86438)
- SWEDEPRO Chain Saw Chaps, Black, Nylon, 30 to 42" Waist Size, 40 in Length (188040)
- BRADY Label, White, Labels/Roll: Continuous (J20C-4000-2595)
- MCR SAFETY Swagger® SR3 Series Clear Safety Glasses w/ Clear Lenses Aqua Blue Temples (SR310)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479V18 (479V18)
- CONDOR Safety Sign, 14" Wx20" H, 0.032" Thickness, 479U35 (479U35)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475T57 (475T57)
- LYLE Decaldanger 480 Volts, 14"x10" (LCU4-0155-ND_14X10)
- NMC Danger Two Way Feed Sign, D322P (D322P)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, High Voltage Keep Away (DS-High Voltage Keep Away)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 479U83 (479U83)
- Shieldmark Signs