Shop All Floor Signs
Shieldmark
Fire Exit Floor Sign, 36 in H, 42 in W, Heavy Duty Industrial Grade Composite, English, FE3642
Mfr # FE3642
Zoro # G4208863
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Non-Regulated Waste
- Legend Do Not Block
- Width 42 in
- Height 36 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shieldmark
- MFR # FE3642
- Zoro # G4208863
- UPC # 815035010753
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 42 in |
Height | 36 in |
Depth | 36 in |
Diameter | 36 in |
Description
Fire Exit Floor Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Exrtinguisher Do Not Block To Operate (PASS): Pull the Pin, Aim at the Base of the Fire, Squeeze the Trigger, Sweep Across the Base of the Fire (Fire Extinguisher Pictogram), Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Cut Resistant Impact Coated Gloves, A5 Cut Level, Foam Nitrile, M, 1 PR (RWG603RM)
- BRADY Label, White/Transluscent, Labels/Roll: 27 (JET-31-117-1)
- EDWARDS SIGNALING Fire Bell, Gray, 8 In. (438D-8N5)
- MAGID A.R.C. Glove Bag For 14" Rubber Insulating Gloves, (GB-15)
- SHIELDMARK Floor Stop Sign, 16 in H, 16 in W, Heavy Duty Industrial Grade Composite, Octagon, English, STP16 (STP16)
- SHIELDMARK Floor Stop Sign, 36 in H, 36 in W, Heavy Duty Industrial Grade Composite, Octagon, English, STP36 (STP36)
- TOUGH GUY Floor Safety Sign, 8 in H, 8 in W, Plastic, English, 6GJA1 (6GJA1)
- 5S SUPPLIES Mop Bucket 36in Diameter Non Slip Floor Sign (FS-MOPBKT2-36)
- NMC Red Tag Hold Area Walk On Sign (WFS63)
- 5S SUPPLIES Fire Extinguisher Do Not Block 12in Diameter Non Slip Floor Sign (FS-FIREDNB-12)
- Shieldmark Signs