Shop All Aprons
Shielding International
Lead Apron, Versa-Adjustable, Small, 24x32, Royal Blue
Mfr # 103532-RB
Zoro # G004986109
product price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Height 8.38 in
- Length 1.75 in
- Overall Length 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shielding International
- MFR # 103532-RB
- Zoro # G004986109
- Country of Origin United States
- Category Aprons
Dimensions
Width | 10 in |
Height | 8.38 in |
Length | 1.75 in |
Overall Length | 1.75 in |
Description
Features hook & loop closure at the waist, which aid in relieving weight off the shoulders. Its comfortable fit is attained by varying the position of the flaps. Shoulder pads included.
Standard Protection: 0.5mm Pb Equivalency Apron Width: 24 Inches Apron Length: 32 Inches Waist Adjustable Non-absorbent vinyl surface is easy to cleanShipping Weight: 15 lbs
Shipping Dimensions: 10.00 x 8.38 x 1.75
Research or further manufacturing use only, not for food or drug use.
Standard Protection: 0.5mm Pb Equivalency Apron Width: 24 Inches Apron Length: 32 Inches Waist Adjustable Non-absorbent vinyl surface is easy to cleanShipping Weight: 15 lbs
Shipping Dimensions: 10.00 x 8.38 x 1.75
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Frame for Tacky Floor Mat, 18"W x 36"L (808FH1)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, SuperBlast Series (40295)
- CUSTOM LEATHERCRAFT BELT POLY ADJUST TO 46"" (3505)
- HONEYWELL NORTH Grommet, PK2 (80871A)
- SHIELDING INTERNATIONAL Lead Apron, Versa-Adjustable, Small, 24x32, Mauve (103532-M)
- SHIELDING INTERNATIONAL Lead Apron, Adjust-A-Fit, Large, 24x36, Light Blue (103538-LB)
- FAME FABRICS Apron, Criss Cross, F57, Black (18940)
- ANSELL Bib Apron, Yellow, 48 In. L (56-600)
- POLYCO Die Cut Apron, Blue, 55 In. L, PK50 (46520)
- FAME FABRICS Waist Apron, 3-Pocket Waist, F9RB, Black Pinstripe (83332)
- LAKELAND Chemical Resistant Apron, Yellow, PK10 (PBLC650)
- Shielding International Aprons