Shop All Aprons
Shielding International
Lead Apron, Versa-Adjustable, Small, 24x32, Mauve
Mfr # 103532-M
Zoro # G604986059
product price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Length 1.75 in
- Overall Length 1.75 in
- Height 8.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shielding International
- MFR # 103532-M
- Zoro # G604986059
- Country of Origin United States
- Category Aprons
Dimensions
Width | 10 in |
Length | 1.75 in |
Overall Length | 1.75 in |
Height | 8.38 in |
Description
Features hook & loop closure at the waist, which aid in relieving weight off the shoulders. Its comfortable fit is attained by varying the position of the flaps. Shoulder pads included.
Standard Protection: 0.5mm Pb Equivalency Apron Width: 24 Inches Apron Length: 32 Inches Shoulder/Waist Adjustable Non-absorbent vinyl surface is easy to cleanShipping Weight: 15 lbs
Shipping Dimensions: 10.00 x 8.38 x 1.75
Research or further manufacturing use only, not for food or drug use.
Standard Protection: 0.5mm Pb Equivalency Apron Width: 24 Inches Apron Length: 32 Inches Shoulder/Waist Adjustable Non-absorbent vinyl surface is easy to cleanShipping Weight: 15 lbs
Shipping Dimensions: 10.00 x 8.38 x 1.75
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Watch Your Step Label, Pk5 (C203AP)
- SALISBURY Flame Resistant Coat (ACC8RGM)
- ROCKY Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-F (SDR-F)
- SHIELDING INTERNATIONAL Lead Apron, Adjust-A-Fit, Large, 24x36, Light Blue (103538-LB)
- DUPONT Tychem 2000 Sleeved Apron, 52in, PK12 (QC278BYL00001200)
- CARHARTT Firm Duck Apron, Carhartt Brown, OS, (103439-211OS)
- UNITED SCIENTIFIC Laboratory Apron, 42" Long X 36" Wide (LBAP03)
- UNCOMMON THREADS Formal V-Neck Apron Pinstripe (3041-3300)
- FAME FABRICS Bib Apron, F53, Khaki (79050)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 50inLx36inW, Blue, 6 mil, PK12 (UUB-50)
- Shielding International Workwear