Shop All Aprons
Shielding International
Lead Apron, Adjust-A-Fit, Large, 24x36, Mauve
Mfr # 103538-M
Zoro # G604986080
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Length 2 in
- Overall Length 2 in
- Height 8.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shielding International
- MFR # 103538-M
- Zoro # G604986080
- Country of Origin United States
- Category Aprons
Dimensions
Width | 10 in |
Length | 2 in |
Overall Length | 2 in |
Height | 8.38 in |
Description
Features two hook & loop fastening flaps at the waist, which aid in relieving weight off the shoulders and includes adjustable padded shoulders. Its comfortable fit is attained by varying the position of the flaps. Shoulder pads included.
Standard Protection: 0.5mm Pb Equivalency Apron Width: 24 Inches Apron Length: 36 Inches Waist Adjustable Non-absorbent vinyl surface is easy to cleanShipping Weight: 33.0693 lbs
Shipping Dimensions: 10.00 x 8.38 x 2.00
Research or further manufacturing use only, not for food or drug use.
Standard Protection: 0.5mm Pb Equivalency Apron Width: 24 Inches Apron Length: 36 Inches Waist Adjustable Non-absorbent vinyl surface is easy to cleanShipping Weight: 33.0693 lbs
Shipping Dimensions: 10.00 x 8.38 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Nitrile Coated Gloves, Full Coverage, Black/Red, L, PR (7000R-10)
- 5.11 Ripstop TDU Pant, Dark Navy, M R (74003)
- MILLER ELECTRIC Half Mask Respirator, LPR-100, Includes Two P100 Filters, Medium/Large (ML00895)
- SAFETY OPTICAL SERVICE Safemate Universal Side, PK10 (B-22 ( C ) CLEAR)
- SHIELDING INTERNATIONAL Lead Apron, Adjust-A-Fit, Large, 24x36, Light Blue (103538-LB)
- SHIELDING INTERNATIONAL Lead Apron, Versa-Adjustable, Small, 24x32, Mauve (103532-M)
- TOP DOG Die Cut Apron, 45", 8 mil, Yellow (81016)
- UNCOMMON THREADS Adjustable Bib Apron Hunter (3010-0500)
- PIP 6 Mil Raw Edge Vinyl Apron - White, 35" x 45" (UUW-45)
- XPOSE SAFETY Green Heavy Duty Vinyl Waterproof Apron (AG-100)
- ANSELL Bib Apron, Yellow, 45 In. L, Universal (56-801)
- Shielding International Workwear and Protective Clothing