Shop All Furniture Covers
Shield-Titanium
Shield-Titanium COV-TT44 44 in. Square Fire Table Cover
Mfr # COV-TT44
Zoro # G403895583
product price: $72.75
/ea
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shield-Titanium
- MFR # COV-TT44
- Zoro # G403895583
- UPC # 653451994543
- Country of Origin China
- Category Furniture Covers
Description
Shield-Titanium Outdoor Cover is a 3-layer cover made with 300 denier solution-dyed polyester fabric, laminated with Thermoplastic Polyurethane (TPU) membrane and velvet knitted liner, enabled by our patent-pending lamination technologies. Shield cover offers the best moisture control, weather resistant, color fastness, and temperature tolerance. It will help protect your beloved patio furniture throughout the years.
Specifications- Size: 44 in.
- Shape: Square
- Weight: 3.64 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBLASTER T5HO 54W 6400K w/NanoTech Ref (SL0900304)
- POLY PRO TOOLS 128 oz Mega Scoop, Green (P-6550-G)
- RADIUS GARDEN Pro-Lite Carbon Steel Shovel (25811)
- RAID Ant and Roach Killer, 17.5oz Aerosol, Outdoor Fresh, PK12 (660574)
- SHIELD-TITANIUM Shield-Titanium COV-TC23 3-Layer Sofa Cover (COV-TC23)
- SHIELD-TITANIUM Shield-Titanium COV-TC21 Club Chair Cover (COV-TC21)
- CLASSIC ACCESSORIES Veranda High Back Dining Chair Cover, 35"x28", 4PK (78932-4PK)
- HOWARD ELLIOTT Pod Chair Cover Textured solid sterling Charcoal - Cover Only (C823-201)
- MADISON INDUSTRIES Madison JER-SOFA-TA Stretch Jersey Sofa Slipcover; Tangerine (JER-SOFA-TA)
- DUCK COVERS Ultimate Mocha Patio Square Table Set Cover, Ultim, 76"x76" (UTS07676)
- MODERN LEISURE Monterey Patio Loveseat Cover, 82.5 in. L x 38 in. W x 38.25 in. H, Beige (2907)
- Shield-Titanium Furniture Covers