Shop All Furniture Covers
Shield-Titanium
Shield-Titanium COV-TT10560 105 x 60 in. Dining Set Cover
Mfr # COV-TT10560
Zoro # G303895584
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shield-Titanium
- MFR # COV-TT10560
- Zoro # G303895584
- UPC # 653451994512
- Country of Origin China
- Category Furniture Covers
Description
Shield-Titanium Outdoor Cover is a 3-layer cover made with 300 denier solution-dyed polyester fabric, laminated with Thermoplastic Polyurethane (TPU) membrane and velvet knitted liner, enabled by our patent-pending lamination technologies. Shield cover offers the best moisture control, weather resistant, color fastness, and temperature tolerance. It will help protect your beloved patio furniture throughout the years.
Specifications- Size: 105 x 60 in.
- Weight: 7.28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Pump, 3/3400 3400RPM (23079)
- STRUCTRON #12 Grain Scoop, Polymer Blade, 29 in L Yellow Premium Fiberglass Handle (49253)
- THE OUTDOOR PLUS 48 Round Unity Fire Pit - Corten Steel - Spark Ignition with Flame Sense - Natural Gas (OPT-RCRTN48FSEN-NG)
- NATIONAL HARDWARE GATE PIPE CLAMP 2"" ZNC (N344-648)
- SHIELD-TITANIUM Shield-Titanium COV-TC23 3-Layer Sofa Cover (COV-TC23)
- SHIELD-TITANIUM Shield-Titanium COV-TC21 Club Chair Cover (COV-TC21)
- CLASSIC ACCESSORIES Large Round Table/Chair Cover, 94 in Dia x 23 in H (55-158-045101-EC)
- CLASSIC ACCESSORIES Ravenna BBQ Grill Cover for Island with Left/Right Grill Head, 98 in.W (56-485-055101-EC)
- CLASSIC ACCESSORIES Veranda Cover, Chair, High Back Patio, Antique Beige, 35"x28" (78932)
- MODERN LEISURE Monterey 8ft Log Rack Cover, 96 in. L x 24 in. W x 42 in. H, Black (3034)
- DUPONT Tyvek 1.88 in. x 164 ft. Tape; White (5018774)
- Shield-Titanium Patio Furniture