Shield-Titanium

Shield-Titanium COV-TOSB Sun Bed Cover


product price: $106.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Shield-Titanium Outdoor Cover is a 3-layer cover made with 300 denier solution-dyed polyester fabric. laminated with Thermoplastic Polyurethane (TPU) membrane and velvet knitted liner. enabled by our patent-pending lamination technologies. Shield cover offers the best moisture control. weather resistant. color fastness. and temperature tolerance. It will help protect your beloved patio furniture throughout the years. FeaturesCovers a sunbed up to 70 in. W and 98.3 in. L3-layers of premium solution-dyed polyester featuring anti-tear and anti-scratch protectionEnvironmentally friendly thermoplastic polyurethane membrane materialFeatures a durable woven polyester fabric linear mass density of 300D and provides 1000 UV protection hoursWater resistant design prevents leaking in medium rain2-way breathable fabric and vents help control moisture and prevent moldAble to withstand cold weather down to minus 35°F and heat up to 350°FFeatures an inner fabric lining for extra furniture protectionIncludes a click-close hem cord to secure the cover on windy daysSpecificationsWeight: 5.72 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.